PVC3X20 - SCH 40 3" 20' PVC Conduit

PVC

  • $51.29 (Per 20 Feet)
  • $2.56 (Per Foot)

  • $51.29 (Per 20 Feet)

  • $256.47 (Per 100 Feet)

  • $4,513.87 (Per 1,760 Feet)

In-Stock: 2,080 available locally (Oklahoma City, OK) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC3X20
Manufacturer
PVC
Manufacturer's Part Number
A52DA42
Description
SCH 40 3" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1760 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.216 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085123 / 0091111085123 / 00091111085123
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$2.56 (Per Foot)
Carton
$51.29 (Per 20 Feet)
Standard Packaging
$4,513.87 (Per 1,760 Feet)
Stock Availability
Oklahoma City
2,080 Feet (Check another store)
All Stores
173,800 Feet
Resources
Images
 
 
PVC3X20 - Large Image
 
PVC3X20 - Small Image
 
PVC3X20 - Large Image
 
PVC3X20 - Small Image
Attachments
 
 
PVC3X20 - Specification Sheet
Brochures
 
 
PVC3X20 - Brochure
Other Links
 
 
PVC3X20 - Other
 
PVC3X20 - Other
 
PVC3X20 - Other
 
PVC3X20 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
20 ft
Height
3.5
Width
3.5
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 in Conduit Inner Diameter, 3.500 in Conduit Outer Diameter, 20 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1760 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3 in Trade Size, 0.216 in Wall Thickness
Features
CANTEX A52DA42 is a 3 in. x 20 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Short Description
PVC Conduit, 3 in x 20 ft, Gray, 0.216 in, 1760 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 3" 20' PVC CONDUIT
extra long description
AL-TUBE 8512 PVC SCH40 3 x 20 UL BE
Additional Information
Conduit Outer Diameter
3.500 in
Conduit Inner Diameter
3.008 in
Wall Thickness
0.216 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
1760 FT/PK
Made in USA
yes
outside diameter
3.5
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52DA42
GTIN
00091111085123
UPC
091111085123
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Trade Size
Trade Size
3 in
Availability
minimum qty
20
Packaging
Weight
1.6091
Weight per foot
1.45
Carton
20
Package
1760
Uses, Certifications, and Standards
Application
Underground or Aboveground
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC3X20.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PVC3X20.

SCH 40 3" 20' PVC Conduit
  • Our Part #: PVC320
  • Oklahoma City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A52DA42
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($51.29) · 1,760 Feet ($4,513.87) ·
PVC320 - PVC

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$51.29

Per 20 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to PVC3X20, though they may not be 100% alike.

SCH 40 3" 20' PVC Conduit (Phoenix Area)
  • Our Part #: PVC3X20N
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A52DA42
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($51.29) · 2,000 Feet ($5,129.40) ·
PVC3X20N - PVC

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.29

Per 20 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat