PVC3X20 - SCH 40 3" 20' PVC Conduit

Heritage Plastics

  • $56.40 (Per 20 Feet)
  • $2.82 (Per Foot)

  • $56.40 (Per 20 Feet)

  • $281.99 (Per 100 Feet)

  • $4,963.02 (Per 1,760 Feet)

In-Stock: 47,660 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC3X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52DA42
Description
SCH 40 3" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1760 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.216 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085123 / 0091111085123 / 00091111085123
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$2.82 (Per Foot)
Carton
$56.40 (Per 20 Feet)
Standard Packaging
$4,963.02 (Per 1,760 Feet)
Stock Availability
West Wichita
0 Feet (Find nearest stock)
All Stores
47,660 Feet
Resources
Images
 
 
PVC3X20 - Small Image
 
PVC3X20 - Small Image
 
PVC3X20 - Large Image
 
PVC3X20 - Large Image
Attachments
 
 
PVC3X20 - Specification Sheet
Other Links
 
 
PVC3X20 - Other
 
PVC3X20 - Other
 
PVC3X20 - Other
 
PVC3X20 - Other
Brochures
 
 
PVC3X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.5
Length
20 ft
Width
3.5
Descriptions
Description
SCH 40 3" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8512 PVC SCH40 3 x 20 UL BE
Features
CANTEX A52DA42 is a 3 in. x 20 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 in Conduit Inner Diameter, 3.500 in Conduit Outer Diameter, 20 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1760 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3 in Trade Size, 0.216 in Wall Thickness
Product Type
PVC Conduit
Short Description
PVC Conduit, 3 in x 20 ft, Gray, 0.216 in, 1760 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
3.008 in
Conduit Outer Diameter
3.500 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
3.5
Package Quantity
1760 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.216 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52DA42
GTIN
00091111085123
UPC
091111085123
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
3 in
Availability
Minimum Qty
20
Packaging
Weight
1.6091
Weight per foot
1.45
Carton
20
Package
1760
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC3X20.
Jump To:

Similar Items

Similar items are close alternatives to PVC3X20, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat