2ELL90 - 2" 90D Standard Elbow

Plastibond

  • $106.51 (Each)
  • $106.51 (Each)

  • $1,065.09 (Per 10)

  • $10,650.90 (Per 100)

In-Stock: 2 available locally (Stafford, TX) (change location)
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
2ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2X90
Description
2" 90D Standard Elbow
Elbow, 2 In Trade Size, 90 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 14.541 In Length, 6.9 LB/Ea
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200368 / 00784011200368
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.51 (Each)
Carton
$106.51 (Each)
Standard Packaging
$1,065.09 (Per 10)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
1
All Stores
236
Resources
Images
 
 
2ELL90 - Large Image
 
2ELL90 - Large Image
Specifications Sheets
 
 
2ELL90 - Specification Sheet
Attachments
 
 
2ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior);Blue (Thread Protector)
Dimensions and Weight
Length
14.541 in
Descriptions
Product Type
Elbow
Description
2" 90D STANDARD ELBOW
Long Description
Elbow, 2 in Trade Size, 90 ° Connection Orientation, 9.5 in Bend Radius, External Threaded Connection, 14.541 in Length, 6.9 lb/EA
Features
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Short Description
Elbow, 2 in, PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Additional Information
Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
9.5 in
Connection Type
External Threaded
for use with
Threaded Fittings Only
Standards Met
UL Listed;UL Listed;CSA Certified C22.2;ETL Listed;ISO 9001
package quantity
1 CT;10 PK
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-2X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200368
UPC
784011200368
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
6.9 lb/EA
Standard Package
10
Weight per each
6.9
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2ELL90.
Jump To:

Similar Items

Similar items are close alternatives to 2ELL90, though they may not be 100% alike.

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 D...
  • Our Part #: ELL2G
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELL2-G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($668.40) ·
ELL2G - Abb Installation Products, Inc

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.40

Each

QTY:
Each
Add
2IN X 90 Elbow - PVC Coated
  • Our Part #: PV2090EL00
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV2090EL00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.63) ·
PV2090EL00 - Calpipe Industries, Inc

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$49.63

Each

QTY:
Each
Add
2X90 Standard Elbow
  • Our Part #: PVCGE20090
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PVC-GE-20090
  • Manufacturer: NEC
  • Find: Similar Items
  • Pkg Sizes: 10 ($443.20) ·
PVCGE20090 - Nec Inc

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$44.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat