ELL2G - Ocal 2"X90 Gray PVC CTD Elbow STL

Ocal

  • $117.04 (Each)
  • $117.04 (Each)

  • $702.24 (Per 6)
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
ELL2G
Manufacturer
Ocal
Manufacturer's Part Number
ELL2-G
Description
Ocal 2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
704508370190 / 00704508370190
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.04 (Each)
Carton
$702.24 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
ELL2G - Small Image
 
ELL2G - Large Image
Other Links
 
 
ELL2G - Other
Attachments
 
 
ELL2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ELL2G.
Jump To:

Similar Items

Similar items are close alternatives to ELL2G, though they may not be 100% alike.

Elbow, 2 In Trade Size, 90 ° Connection Orientation, 9.5 In Bend Radius, Externa...
  • MFR Part #: PRHELB-2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,230.60) ·
2ELL90 - Robroy/Plasti-Bond

Check local availability

Total Availability: In Stock

Book Price

$123.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat