TP138W - Trademaster Wallplate 2G 1 Blank 1 Duplex WH

Legrand-Pass & Seymour

  • $3.84 (Each)
  • $3.84 (Each)

  • $76.80 (Per 20)

  • $768.00 (Per 200)

In-Stock: 1 available locally (Pine Bluff, AR) (change location)
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
TP138W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP138W
Description
Trademaster Wallplate 2G 1 Blank 1 Duplex WH
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, White, 0.08834 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276091 / 0785007276091 / 00785007276091
Weight per unit
0.0941 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$76.80 (Per 20)
Standard Packaging
$768.00 (Per 200)
Stock Availability
Pine Bluff
1 (Check another store)
Little Rock
13
All Stores
963
Resources
Images
 
 
TP138W - Small Image
 
TP138W - Large Image
Brochures
 
 
TP138W - Brochure
Other Links
 
 
TP138W - Other
 
TP138W - Other
 
TP138W - Other
 
TP138W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, White, 0.08834 lb
Features
Trademaster Plate 2gang 1 Blank 1duplex White
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Molded Of Rugged;Practically Indestructible Nylon
extra long description
P&S TP138W TRADEMASTER PLT 2G 1 BLA
Description
TRADEMASTER WALLPLATE 2G 1 BLANK 1 DUPLEX WH
Construction
Plastic
Additional Information
dimensions
5.5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank and Receptacle
Wall Plate Type
Blank, Combination, Duplex Receptacle
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP138W
Brand
Pass and Seymour
GTIN
00785007276091
UPC
785007276091
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.08834 lb
Weight per each
0.0941
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP138W.
Jump To:

Similar Items

Similar items are close alternatives to TP138W, though they may not be 100% alike.

Eaton Combination Wallplate, White, Duplex Receptacle, Blank Cutout, Polycarbona...
  • Our Part #: PJ138W
  • Pine Bluff Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ138W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($33.54) · 200 ($335.44) ·
PJ138W - Eaton Wiring Devices

Pine Bluff Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP138W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ138W Bryant Electric 00883778108631
PJ138W Eaton Wiring Devices 00032664579141
80508-W Leviton 00078477824542
TP138W Legrand Pass & Seymour 00785007276091
5170A Eaton Wiring Devices 00032664555275
880121-W Enerlites 00883951211370
NP138W Hubbell Wiring Device-Kellems 00883778104336
88008 Leviton 00078477780534
81231 Morris 00601986812313
SP138 Legrand Pass & Seymour 00785007188004
SP138W Legrand Pass & Seymour 00785007188080
SP148W Legrand Pass & Seymour 00785007188288
90542 Mulberry 00095327905428

* All prices subject to change.

Begin Live Chat