PJ138W - Wallplate 2G Duplex/Blank Poly Mid WH

Eaton

  • $1.68 (Each)
  • $1.68 (Each)

  • $33.54 (Per 20)

  • $167.72 (Per 100)

  • $335.44 (Per 200)

In-Stock: 0 available locally (Marietta, GA) (change location)
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
PJ138W
Manufacturer
Eaton
Manufacturer's Part Number
PJ138W
Description
Wallplate 2G Duplex/Blank Poly Mid WH
Eaton Combination Wallplate, White, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579141 / 00032664579141
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$33.54 (Per 20)
Standard Packaging
$335.44 (Per 200)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
293
Resources
Images
 
 
PJ138W - Small Image
 
PJ138W - Large Image
 
PJ138W - Video
Attachments
 
 
PJ138W - Specification Sheet
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
Wallplate 2G Duplex/Blank Poly Mid WH
Description
WALLPLATE 2G DUPLEX/BLANK POLY MID WH
extra long description
EWD PJ138W Wallplate 2G Duplex/Blan
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, White, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ138W
GTIN
00032664579141
UPC
032664579141
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.085
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ138W.
Jump To:

Similar Items

Similar items are close alternatives to PJ138W, though they may not be 100% alike.

Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, White, 0.08834 LB
  • Our Part #: TP138W
  • Marietta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP138W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($76.80) · 200 ($768.00) ·
TP138W - Pass & Seymour/Legrand

Marietta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ138W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ138W Bryant Electric 00883778108631
PJ138W Eaton Wiring Devices 00032664579141
80508-W Leviton 00078477824542
TP138W Legrand Pass & Seymour 00785007276091

* All prices subject to change.

Begin Live Chat