L630R - Turnlok Recp SGL 3W 30A 250V

Legrand-Pass & Seymour

  • $62.77 (Each)
  • $62.77 (Each)

  • $3,138.32 (Per 50)

  • $6,276.63 (Per 100)

In-Stock: 2 available locally (Pine Bluff, AR) (change location)
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
L630R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630R
Description
Turnlok Recp SGL 3W 30A 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007263053 / 0785007263053 / 00785007263053
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.77 (Each)
Carton
$62.77 (Each)
Standard Packaging
$3,138.32 (Per 50)
Stock Availability
Pine Bluff
2 (Check another store)
Little Rock
36
All Stores
842
Resources
Images
 
 
L630R - Small Image
 
L630R - Large Image
 
L630R - Large Image
Brochures
 
 
L630R - Brochure
Other Links
 
 
L630R - Other
 
L630R - Other
 
L630R - Other
 
L630R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
30
Wire Size
4
Dimensions and Weight
Length
1.61 in
Width
1.28 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Receptacle, 1.61 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use.
Short Description
30 A, 250 VAC, Turnlock Single Receptacle, Black, Back Wire Connection
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L630R TURNLOK RECEPT SINGLE 3WI
Description
TURNLOK RECP SGL 3W 30A 250V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630R
GTIN
00785007263053
UPC
785007263053
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-30R
Application
Industrial
standard
CULUS, UL 498, FEDSPEC
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 842

Location search:
These alternate items can be purchased instead of L630R.
Jump To:

Similar Items

Similar items are close alternatives to L630R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250...
  • Our Part #: AHCL630R
  • Pine Bluff Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,980.00) ·
AHCL630R - Eaton Wiring Devices

Pine Bluff Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.60

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2620
  • Pine Bluff Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2620
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($559.40) ·
HBL2620 - Hubbell Wiring Devices

Pine Bluff Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.94

Each

QTY:
Each
Add
Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, Receptacle, 3.3 In Length, Nylon Mate...
  • Our Part #: L630R
  • Pine Bluff Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($281.60) ·
L630R - Eaton Wiring Devices

Pine Bluff Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.16

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL630R
  • Pine Bluff Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,477.50) ·
AHL630R - Eaton Wiring Devices

Pine Bluff Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L630R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630FR Bryant Electric 00781786689435
AHL630R Eaton Wiring Devices 00040893677163
CWL630R Eaton Wiring Devices 00040893670553
66460-BK Enerlites 00883951414504
HBL2620 Hubbell Wiring Device-Kellems 00783585235998
2620 Leviton 00078477809495
L630R Legrand Pass & Seymour 00785007263053
70630FR Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat