L630C - Turnlok Conn 3W 30A 250V

Legrand-Pass & Seymour

  • $79.18 (Each)
  • $79.18 (Each)

  • $791.77 (Per 10)

  • $7,917.68 (Per 100)

In-Stock: 2 available locally (Bartlesville, OK) ( change location)
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
L630C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630C
Description
Turnlok Conn 3W 30A 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007263015 / 0785007263015 / 00785007263015
Weight per unit
0.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.18 (Each)
Carton
$79.18 (Each)
Standard Packaging
$791.77 (Per 10)
Stock Availability
Bartlesville
2 (Check another store)
Tulsa
0
All Stores
256
Resources
Images
 
 
L630C - Small Image
 
L630C - Large Image
 
L630C - Large Image
Brochures
 
 
L630C - Brochure
Other Links
 
 
L630C - Other
 
L630C - Other
 
L630C - Other
 
L630C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #6 AWG
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.45 lb
Features
Turnlok Connector 3wire 30amp 250v
Short Description
30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
extra long description
P&S L630C TURNLOK CONNECTOR 3W 30A
Description
TURNLOK CONN 3W 30A 250V
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 ct
Voltage
250.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630C
GTIN
00785007263015
UPC
785007263015
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight
0.45 lb
Weight per each
0.396
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
l6-30R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L630C.
Jump To:

Similar Items

Similar items are close alternatives to L630C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250V...
  • Our Part #: AHCL630C
  • Bartlesville Availability: 1
  • Total Availability: In Stock
  • MFR Part #: AHCL630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,464.80) ·
AHCL630C - Eaton Wiring Devices

Bartlesville Availability: In Stock

Total Availability: In Stock

Book Price

$36.62

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Locking Connector, #18-10 Awg, 30A, Industrial, 250V...
  • MFR Part #: L630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
L630C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 250V,...
  • MFR Part #: AHL630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($921.00) ·
AHL630C - Eaton Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$92.10

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C...
  • MFR Part #: HBL2623
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20) ·
HBL2623 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L630C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630NC Bryant Electric 00781786689497
AHL630C Eaton Wiring Devices 00032664738463
CWL630C Eaton Wiring Devices 00040893679532
66462-BK Enerlites 00883951417307
HBL2623 Hubbell Wiring Device-Kellems 00783585038865
C2623 Leviton 00078477811139
L630C Legrand Pass & Seymour 00785007263015
2948 Woodhead 00786788705329
29T48 Woodhead 00786788706722
70630NCC Bryant Electric 00781786110229
2612C Ericson n/a
L630CCN Legrand Pass & Seymour n/a
70630NC Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat