HBL2623 - LKG Conn, 30A 250V, L6-30R, B/W

Wiring Device-Kellems

  • $89.14 (Each)
  • $89.14 (Each)

  • $2,674.20 (Per 30)
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
HBL2623
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2623
Description
LKG Conn, 30A 250V, L6-30R, B/W
Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 In Diameter, Cord Mounted, 3.86 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038865 / 0783585038865 / 00783585038865
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.14 (Each)
Standard Packaging
$2,674.20 (Per 30)
Resources
Images
 
 
HBL2623 - Small Image
 
HBL2623 - Large Image
 
HBL2623 - Large Image
 
HBL2623 - Large Image
Specifications Sheets
 
 
HBL2623 - Specification Sheet
Attachments
 
 
HBL2623 - Specification Sheet
Other Links
 
 
HBL2623 - Other
 
HBL2623 - Other
 
HBL2623 - Other
 
HBL2623 - Other
 
HBL2623 - Other
 
HBL2623 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8 AWG (Stranded Copper)
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Poles
2-Pole
Number of Conductors
3
amperage rating
30
connection
Pressure Screw Terminal
insulation
Insulated Body
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Length
3.86 in;98.04 mm
Diameter
1.97 in;50.04 mm
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Product Type
Locking Device Connector
Description
LKG CONN, 30A 250V, L6-30R, B/W
Special Features
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Long Description
Locking Device Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 in Diameter, Cord Mounted, 3.86 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Female Insulgrip(R) Connector Body, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30R, Screw Terminal, Black and White Nylon.
Short Description
Locking Device Connector, 30 A, 250 VAC, Black/White
extra long description
HWDK HBL2623 LKG CONN, 30A 250V, L6
Additional Information
Mounting Type
Cord Mounted
Resistance Properties
Chemical Resistant
package quantity
1 CT;30 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
pallet quantity
3060
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2623
GTIN
00783585038865
UPC
783585038865
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight
0.25 lb
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
NEMA L6-30R
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2623.
Jump To:

Similar Items

Similar items are close alternatives to HBL2623, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pol...
  • Our Part #: HBL2613
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2613
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,648.40) ·
HBL2613 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.28

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V Ac, 2-...
  • Our Part #: HBL2633
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2633
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20) ·
HBL2633 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250V...
  • Our Part #: AHCL630C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,255.20) ·
AHCL630C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.38

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL630C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($921.00) ·
AHL630C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.10

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White...
  • Our Part #: L630C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L630C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($747.87) ·
L630C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.79

Each

QTY:
Each
Add
LKG CONN, 30A 250V, L6-30R, BK
  • MFR Part #: HBL2623BK
  • GTIN: 00783585172255
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2623 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630NC Bryant Electric 00781786689497
AHL630C Eaton Wiring Devices 00032664738463
CWL630C Eaton Wiring Devices 00040893679532
66462-BK Enerlites 00883951417307
HBL2623 Hubbell Wiring Device-Kellems 00783585038865
C2623 Leviton 00078477811139
L630C Legrand Pass & Seymour 00785007263015
2948 Woodhead 00786788705329
29T48 Woodhead 00786788706722
70630NCC Bryant Electric 00781786110229
2612C Ericson n/a
L630CCN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat