HBL2633 - LKG Conn, 30A 277V, L7-30R, B/W

Wiring Device-Kellems

  • $89.14 (Each)
  • $89.14 (Each)

  • $2,674.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL2633
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2633
Description
LKG Conn, 30A 277V, L7-30R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, Black and White.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038971 / 0783585038971 / 00783585038971
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.14 (Each)
Standard Packaging
$2,674.20 (Per 30)
Resources
Images
 
 
HBL2633 - Small Image
 
HBL2633 - Large Image
 
HBL2633 - Large Image
Attachments
 
 
HBL2633 - Specification Sheet
Other Links
 
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
Features
amperage rating
30
Current Rating
30
Poles
2-Pole
Voltage Rating
277
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Product Type
LKG Conn, 30A 277V, L7-30R, B/W
Description
LKG CONN, 30A 277V, L7-30R, B/W
extra long description
HWDK HBL2633 LKG CONN, 30A 277V, L7
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, Black and White.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Manufacturer Information
Manufacturers Part Number
HBL2633
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038971
UPC
783585038971
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA, C22.2, No. 42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-30R
Mounting
Cord
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2633.
Jump To:

Similar Items

Similar items are close alternatives to HBL2633, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pol...
  • Our Part #: HBL2613
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2613
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,648.40)
HBL2613 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.28

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C...
  • Our Part #: HBL2623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2623
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20)
HBL2623 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2633 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70730NC Bryant Electric 00781786690295
CWL730C Eaton Wiring Devices 00040893679716
2614C Ericson 00782862563809
HBL2633 Hubbell Wiring Device-Kellems 00783585038971
2633 Leviton 00078477807019
L730C Legrand Pass & Seymour 00785007273014
2949 Woodhead 00786788705299

* All prices subject to change.