L1520R - Turnlok SGL Recp 4W 20A 3P 250V

Legrand-Pass & Seymour

  • $55.07 (Each)
  • $55.07 (Each)

  • $550.68 (Per 10)

  • $2,753.40 (Per 50)

  • $5,506.79 (Per 100)

In-Stock: 5 available locally (Cabot, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
L1520R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1520R
Description
Turnlok SGL Recp 4W 20A 3P 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007152050 / 0785007152050 / 00785007152050
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.07 (Each)
Carton
$550.68 (Per 10)
Standard Packaging
$2,753.40 (Per 50)
Stock Availability
Cabot
5 (Check another store)
Little Rock
9
All Stores
652
Resources
Images
 
 
L1520R - Small Image
 
L1520R - Large Image
 
L1520R - Large Image
Brochures
 
 
L1520R - Brochure
Other Links
 
 
L1520R - Other
 
L1520R - Other
 
L1520R - Other
 
L1520R - Other
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Single Receptacle 4wire 20amp 3phase 250v
Short Description
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L1520R TURNLOK SGL REC 4W 20A 3
Description
TURNLOK SGL RECP 4W 20A 3P 250V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
10 CT;50 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1520R
GTIN
00785007152050
UPC
785007152050
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2200 lb
Weight per each
0.24
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
15-20R
Application
Industrial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Receptacle
Total availability: 652

Location search:
These alternate items can be purchased instead of L1520R.
Jump To:

Similar Items

Similar items are close alternatives to L1520R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250...
  • Our Part #: AHCL1520R
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,292.50)
AHCL1520R - Eaton Wiring Devices

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.85

Each

QTY:
Each
Add
Single Receptacle, 20 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wi...
  • Our Part #: HBL2420
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2420
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($515.60)
HBL2420 - Hubbell Wiring Devices

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.56

Each

QTY:
Each
Add
Single Receptacle, 20 A, 250 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL1520R
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($269.40) · 50 ($1,347.00)
AHL1520R - Eaton Wiring Devices

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71520FR Bryant Electric 00781786695832
CWL1520R Eaton Wiring Devices 00040893668857
HBL2420 Hubbell Wiring Device-Kellems 00783585235752
L1520R Hubbell Wiring Device-Kellems 783585835877
2420 Leviton 00078477809341
L1520R Legrand Pass & Seymour 00785007152050
4775 Woodhead 00786788747756

* All prices subject to change.