AHL1520R - Recp Single 20A 250V 3PH 3P4W H/L BK

Eaton

  • $26.94 (Each)
  • $26.94 (Each)

  • $269.40 (Per 10)

  • $1,347.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL1520R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1520R
Description
Recp Single 20A 250V 3PH 3P4W H/L BK
Single Receptacle, 20 A, 250 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.03 In Width, Glass-Filled Nylon Material, Yellow Handle
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677408 / 00040893677408
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.94 (Each)
Carton
$269.40 (Per 10)
Standard Packaging
$1,347.00 (Per 50)
Resources
Images
 
 
AHL1520R - Small Image
 
AHL1520R - Large Image
Attachments
 
 
AHL1520R - Specification Sheet
 
AHL1520R - Specification Sheet
Brochures
 
 
AHL1520R - Brochure
Other Links
 
 
AHL1520R - Other
Features
Current Rating
20 A
Number of Wires
4
Material
Glass-Filled Nylon
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Yellow Handle
Dimensions and Weight
Length
1.62 in
Width
1.03 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 250V 3PH 3P4W H/L BK
Long Description
Single Receptacle, 20 A, 250 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.03 in Width, Glass-Filled Nylon Material, Yellow Handle
Short Description
20 A, 250 V, Single Receptacle, Yellow Handle, 3 Poles, 4 Wires
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1520R Recp Single 20A 250V 3
Additional Information
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL1520R
GTIN
00040893677408
UPC
040893677408
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
15-20
standard
UL,Federal Specification Classification 6233 01,CSA certified,NOM,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1520R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1520R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250...
  • Our Part #: AHCL1520R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,099.50)
AHCL1520R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.99

Each

QTY:
Each
Add
Single Receptacle, 20 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wi...
  • Our Part #: HBL2420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2420
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($515.60)
HBL2420 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.56

Each

QTY:
Each
Add

* All prices subject to change.

false