CRB5362W - 20A 125V Construct Duplex Recp WH

Legrand-Pass & Seymour

  • $5.73 (Each)
  • $5.73 (Each)

  • $573.00 (Per 100)

In-Stock: 11 available locally (Alexandria, LA) ( change location)
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
CRB5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5362-W
Description
20A 125V Construct Duplex Recp WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210231 / 0785007210231 / 00785007210231
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Standard Packaging
$573.00 (Per 100)
Stock Availability
Alexandria
11 (Check another store)
All Stores
1,696
Resources
Images
 
 
CRB5362W - Small Image
 
CRB5362W - Large Image
 
CRB5362W - Large Image
Other Links
 
 
CRB5362W - Other
 
CRB5362W - Other
Brochures
 
 
CRB5362W - Brochure
Attachments
 
 
CRB5362W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplastic
Number Of Wires
3
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3.281 in
Length
1.322 in
Width
0.78 in
Descriptions
Description
20A 125V CONSTRUCT DUPLEX RECP WH
Extra Long Description
PAS CRB5362W 20A 125V CONSTRUCT DUP
Features
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Back & Side Wire;Plated Steel Strap
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Package Quantity
10 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Corrosion Resistant;Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CRB5362W
GTIN
00785007210231
UPC
785007210231
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
0.2100 lb
Weight per each
0.205
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
Nema Rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CRB5362W.
Jump To:

Similar Items

Similar items are close alternatives to CRB5362W, though they may not be 100% alike.

Cross Referenced

These items are similar to CRB5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20W Eaton Wiring Devices 00032664515101
BR20WHI Hubbell Wiring Device-Kellems 00783585144023
BR20-W Leviton 00078477819814
BR20W Legrand Pass & Seymour 00785007622980
CRB5362W Legrand Pass & Seymour 00785007210231

* All prices subject to change.

Begin Live Chat