CRB5362W - 20A 125V Construct Duplex Recp WH

Legrand-Pass & Seymour

  • $5.73 (Each)
  • $5.73 (Each)

  • $573.00 (Per 100)
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
CRB5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5362-W
Description
20A 125V Construct Duplex Recp WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210231 / 0785007210231 / 00785007210231
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Standard Packaging
$573.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,441
Resources
Images
 
 
CRB5362W - Small Image
 
CRB5362W - Large Image
 
CRB5362W - Large Image
Other Links
 
 
CRB5362W - Other
 
CRB5362W - Other
Brochures
 
 
CRB5362W - Brochure
Attachments
 
 
CRB5362W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CRB5362W.
Jump To:

Similar Items

Similar items are close alternatives to CRB5362W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: BR20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.70) · 100 ($577.00) ·
BR20W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$5.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CRB5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20W Eaton Wiring Devices 00032664515101
BR20WHI Hubbell Wiring Device-Kellems 00783585144023
BR20-W Leviton 00078477819814
BR20W Legrand Pass & Seymour 00785007622980
CRB5362W Legrand Pass & Seymour 00785007210231

* All prices subject to change.

Begin Live Chat