CR15GRY - Duplex Recp 15A/125V Side Wire Gy

Legrand-Pass & Seymour

  • $3.12 (Each)
  • $3.12 (Each)

  • $31.18 (Per 10)

  • $311.82 (Per 100)

In-Stock: 8 available locally (Texarkana, TX) (change location)
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
CR15GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15-GRY
Description
Duplex Recp 15A/125V Side Wire Gy
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119046 / 0785007119046 / 00785007119046
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$31.18 (Per 10)
Standard Packaging
$311.82 (Per 100)
Stock Availability
Texarkana
8 (Check another store)
All Stores
69
Resources
Images
 
 
CR15GRY - Small Image
 
CR15GRY - Large Image
Other Links
 
 
CR15GRY - Other
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
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recep Dup 15A/125V Side Wire Gray
Description
RECEP DUP 15A/125V SIDE WIRE GY
extra long description
P&S CR15GRY RECEP DUP 15A/125V SIDE
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR15-GRY
GTIN
00785007119046
UPC
785007119046
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1956
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:
These alternate items can be purchased instead of CR15GRY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CR15GRY.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SGRY
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) ·
5250SGRY - Pass & Seymour/Legrand

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CR15GRY, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR15W
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82) ·
CR15W - Pass & Seymour/Legrand

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SW
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82) ·
5250SW - Pass & Seymour/Legrand

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: CR15GY
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($324.00) ·
CR15GY - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SGRY
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) ·
5250SGRY - Pass & Seymour/Legrand

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR15GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR15GY Eaton Wiring Devices 00032664489082
CR15GRY Hubbell Wiring Device-Kellems 783585900025
CRF15GRY Hubbell Wiring Device-Kellems 00783585107820
5242-GY Leviton 00078477788097
CR15-GY Leviton 00078477815199
CR15GRY Legrand Pass & Seymour 00785007119046

* All prices subject to change.

Begin Live Chat