5250SGRY - Duplex Recp 15A 125V Side Wire Gy

Legrand-Pass & Seymour

  • $3.29 (Each)
  • $3.29 (Each)

  • $32.91 (Per 10)

  • $329.14 (Per 100)

In-Stock: 0 available locally (Tomball, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5250SGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15GRY
Description
Duplex Recp 15A 125V Side Wire Gy
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119046 / 0785007119046 / 00785007119046
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$32.91 (Per 10)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
52
Resources
Images
 
 
5250SGRY - Small Image
 
5250SGRY - Large Image
Other Links
 
 
5250SGRY - Other
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recep Dup 15A/125V Side Wire Gray
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
extra long description
P&S CR15GRY RECEP DUP 15A/125V SIDE
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Description
DUPLEX RECP 15A 125V SIDE WIRE GY
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR15GRY
GTIN
00785007119046
UPC
785007119046
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
Total availability: 52

Location search:
These alternate items can be purchased instead of 5250SGRY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5250SGRY.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: CR15GRY
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15GRY - Pass & Seymour/Legrand

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5250SGRY, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR15W
  • Tomball Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15W - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SW
  • Tomball Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 100 ($329.14) ·
5250SW - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: CR15GY
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($324.00) ·
CR15GY - Eaton Wiring Devices

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: CR15GRY
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15GRY - Pass & Seymour/Legrand

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5250SGRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR15GY Eaton Wiring Devices 00032664489082
CR15GRY Hubbell Wiring Device-Kellems 783585900025
CRF15GRY Hubbell Wiring Device-Kellems 00783585107820
5242-GY Leviton 00078477788097
CR15-GY Leviton 00078477815199
CR15GRY Legrand Pass & Seymour 00785007119046
Add-on items are materials that you may be interested in purchasing along with 5250SGRY.
Jump To:

Frequently Purchased Together

These items are compatible and complement 5250SGRY, providing enhanced or expanded functionality.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8GRY
  • Tomball Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($122.60) ·
TP8GRY - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$49.04

Per 100

QTY:
Each
Add

* All prices subject to change.