TP8GRY - Trademaster Wallplate 1G 1 Duplex Gy

Legrand-Pass & Seymour

  • $0.48 (Each)
  • $0.48 (Each)

  • $11.88 (Per 25)

  • $47.51 (Per 100)

  • $118.78 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP8GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8GRY
Description
Trademaster Wallplate 1G 1 Duplex Gy
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.0500 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274516 / 0785007274516 / 00785007274516
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$11.88 (Per 25)
Standard Packaging
$118.78 (Per 250)
Resources
Images
 
 
TP8GRY - Small Image
 
TP8GRY - Large Image
Brochures
 
 
TP8GRY - Brochure
Other Links
 
 
TP8GRY - Other
 
TP8GRY - Other
 
TP8GRY - Other
 
TP8GRY - Other
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Gray, 0.0500 lb
Features
Trademaster Wall Plate 1gang 1duplex Gray
Short Description
1 Gang, Switch, Wall Plate, Gray
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP8GRY TRADEMASTER WP 1G 1 DUPL
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DUPLEX GY
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8GRY
GTIN
00785007274516
UPC
785007274516
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0500 lb
Weight per each
0.0526
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TP8GRY.
Jump To:

Similar Items

Similar items are close alternatives to TP8GRY, though they may not be 100% alike.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00)
PJ8GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP8GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8GY Bryant Electric 00883778102103
5132GY Eaton Wiring Devices 00032664433306
80703-GY Leviton 00078477205280
87003 Leviton 00078477810729
TP8GRY Legrand Pass & Seymour 00785007274516
NPJ8GY Bryant Electric 00883778106408
PJ8GY Eaton Wiring Devices 00032664580888
PJ8-GY Leviton 00078477205921

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?