7803 - 30A 3P 3 PH Ac Motor

Legrand-Pass & Seymour

  • $81.88 (Each)
  • $81.88 (Each)

  • $818.80 (Per 10)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
7803
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7803MD
Description
30A 3P 3 PH Ac Motor
Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect - 10KA @ 600VAC, 30A Max. Class J Fuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/EAN/GTIN
785007267686 / 0785007267686 / 00785007267686
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.88 (Each)
Standard Packaging
$818.80 (Per 10)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
46
All Stores
616
Resources
Images
 
 
7803 - Small Image
 
7803 - Large Image
Brochures
 
 
7803 - Brochure
Other Links
 
 
7803 - Other
 
7803 - Other
 
7803 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
3 Pole
Number of Phases
3.0
amperage rating
30
Voltage Rating
600
connection
Side & Back Wired
actuator
Toggle
Dimensions and Weight
Size
1.7538" Depth x 1.825" Width x 2.375" Height
Descriptions
extra long description
P&S 7803MD 30A 3P 3 PH AC MOTOR
Product Type
30A 3P 3 PH Ac Motor
Description
30A 3P 3 PH AC MOTOR
Long Description
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Additional Information
load
30A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7803MD
GTIN
00785007267686
UPC
785007267686
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Manual Controller
Trade Size
Amperage
30.0
Availability
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60Hz
Mounting
BOX
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 616

Location search:
These alternate items can be purchased instead of 7803.
Jump To:

Similar Items

Similar items are close alternatives to 7803, though they may not be 100% alike.

Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69...
  • Our Part #: AH7810UD
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH7810UD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,163.40) ·
AH7810UD - Eaton Wiring Devices

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.34

Each

QTY:
Each
Add
30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Dis...
  • Our Part #: MS303DS
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS303DS
  • Manufacturer: Leviton Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($616.20) ·
MS303DS - Leviton Manufacturing

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.62

Each

QTY:
Each
Add
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (...
  • Our Part #: 7803MD
  • McKinney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7803MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($818.80) ·
7803MD - Pass & Seymour/Legrand

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$81.88

Each

QTY:
Each
Add
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw an...
  • Our Part #: AH7810GD
  • McKinney Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AH7810GD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,170.90) ·
AH7810GD - Eaton Wiring Devices

McKinney Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$117.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7803 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30103D Bryant Electric 00781786631564
AH7810GD Eaton Wiring Devices 00040893598604
AHMC340XC0100 Eaton Wiring Devices 00032664715402
AHMC340XC1000 Eaton Wiring Devices 00032664715488
AHMC340XC1100 Eaton Wiring Devices 00032664715525
HBL1379D Hubbell Wiring Device-Kellems 00783585202617
N1303 Leviton n/a
7803MD Legrand Pass & Seymour 00785007267686
7813P Legrand Pass & Seymour 00785007780697
30003D Bryant Electric 00781786631533
AH7810UD Eaton Wiring Devices 00040893006048
HBL7810D Hubbell Wiring Device-Kellems 00783585202792
MS303-DS Leviton 00078477374153
MS303-DSS Leviton 00078477374184
7803 Legrand Pass & Seymour 00785007780307

* All prices subject to change.

Begin Live Chat