AH7810GD - AH7810UD W/Type 1 Enclosure Gy

Eaton

  • $142.74 (Each)
  • $142.74 (Each)

  • $1,427.40 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)
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
AH7810GD
Manufacturer
Eaton
Manufacturer's Part Number
AH7810GD
Description
AH7810UD W/Type 1 Enclosure Gy
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Gray, Nema 1, Enclosure: SS, Three-Pole, Single-Gang, Two-Position, Three-Phase, Toggle, Copper-Alloy Terminal, Single-Throw
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893598604 / 40893598604 / 00040893598604
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.74 (Each)
Standard Packaging
$1,427.40 (Per 10)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
7
Resources
Attachments
 
 
AH7810GD - Specification Sheet
Images
 
 
AH7810GD - Small Image
 
AH7810GD - Large Image
 
AH7810GD - Large Image
 
AH7810GD - Large Image
Other Links
 
 
AH7810GD - Other
 
AH7810GD - Other
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
AH7810UD W/TYPE 1 ENCLOSURE GY
Extra Long Description
EWD AH7810GD AH7810UD W/Type 1 Encl
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, Gray, NEMA 1, Enclosure: SS, Three-pole, Single-gang, Two-position, Three-phase, Toggle, Copper-alloy terminal, Single-throw
Product Type
AH7810UD W/Type 1 Enclosure Gy
Special Features
Motor control switches, swt/encl combos
Additional Information
Dimensions
4.7500 IN X 3.0000 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH7810GD
GTIN
00040893598604
UPC
040893598604
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
20
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
DFW RDC
5 View Store

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AH7810GD.
Jump To:

Similar Items

Similar items are close alternatives to AH7810GD, though they may not be 100% alike.

Cross Referenced

These items are similar to AH7810GD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30103D Bryant Electric 00781786631564
AH7810GD Eaton Wiring Devices 00040893598604
AHMC340XC0100 Eaton Wiring Devices 00032664715402
AHMC340XC1000 Eaton Wiring Devices 00032664715488
AHMC340XC1100 Eaton Wiring Devices 00032664715525
HBL1379D Hubbell Wiring Device-Kellems 00783585202617
N1303 Leviton n/a
7803MD Legrand Pass & Seymour 00785007267686
7813P Legrand Pass & Seymour 00785007780697
N1303-DS Leviton 00078477374290

* All prices subject to change.

Begin Live Chat