3804 - Straight Blade Recp 2P 3W 50A 250V

Legrand-Pass & Seymour

  • $20.89 (Each)
  • $20.89 (Each)

  • $208.87 (Per 10)

  • $2,088.73 (Per 100)

In-Stock: 4 available locally (Clovis, NM) (change location)

QTY:
Each
Quick Specs
Catalog Number
3804
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3804
Description
Straight Blade Recp 2P 3W 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007380408 / 0785007380408 / 00785007380408
Weight per unit
0.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.89 (Each)
Carton
$20.89 (Each)
Standard Packaging
$208.87 (Per 10)
Stock Availability
Clovis
4 (Check another store)
Lubbock
24
All Stores
869
Resources
Images
 
 
3804 - Small Image
 
3804 - Large Image
 
3804 - Large Image
Brochures
 
 
3804 - Brochure
Other Links
 
 
3804 - Other
 
3804 - Other
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Poles
2
Wire Size
4
amperage rating
50
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 2pole 3wire 50amp 250v
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3804 STR BLADE RECP 2P 3W 50A 2
Description
STRAIGHT BLADE RECP 2P 3W 50A 250V
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3804
GTIN
00785007380408
UPC
785007380408
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.3700 lb
Weight per each
0.368
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
6-50
standard
CULUS, CSA, UL, UL 498
Mounting
WALL
Total availability: 869

Location search:
These alternate items can be purchased instead of 3804.
Jump To:

Similar Items

Similar items are close alternatives to 3804, though they may not be 100% alike.

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema ...
  • Our Part #: 1254
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1254-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00)
1254 - Eaton Wiring Devices

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.64

Each

QTY:
Each
Add
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connect...
  • Our Part #: 3852
  • Clovis Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3852
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($278.52)
3852 - Pass & Seymour/Legrand

Clovis Availability: In Stock

Total Availability: In Stock

Book Price

$27.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3804 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9650FR Bryant Electric 00781786677432
9650NC Bryant Electric 00781786732254
1254 Eaton Wiring Devices 00032664246258
5709N Eaton Wiring Devices 00040893018218
1254BOX GENERAL ELECTRIC n/a
CW1254 GENERAL ELECTRIC n/a
GE41413 GENERAL ELECTRIC n/a
HBL9367 GENERAL ELECTRIC n/a
HBL9367 Hubbell Wiring Device-Kellems 00783585015279
5374 Leviton 00078477823545
3804 Legrand Pass & Seymour 00785007380408
3852 Legrand Pass & Seymour 00785007791853

* All prices subject to change.