1254 - Recp Single Flush 50A 250V 2P3W BK

Eaton

  • $17.64 (Each)
  • $17.64 (Each)

  • $441.00 (Per 25)
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
1254
Manufacturer
Eaton
Manufacturer's Part Number
1254-BOX
Description
Recp Single Flush 50A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306709 / 00032664306709
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$441.00 (Per 25)
Resources
Images
 
 
1254 - Small Image
 
1254 - Large Image
 
1254 - Large Image
 
1254 - Large Image
Brochures
 
 
1254 - Brochure
Other Links
 
 
1254 - Other
 
1254 - Other
 
1254 - Other
Attachments
 
 
1254 - Specification Sheet
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
Recp Single Flush 50A 250V 2P3W BK
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SINGLE FLUSH 50A 250V 2P3W BK
extra long description
EWD 1254-BOX Recp Single Flush 50A
Long Description
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A42
Special Features
Commercial Grade
Additional Information
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1254-BOX
GTIN
00032664306709
UPC
032664306709
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1254.
Jump To:

Similar Items

Similar items are close alternatives to 1254, though they may not be 100% alike.

Eaton Power Receptacle AH1254W-Box
  • Our Part #: AH1254BKB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AH1254BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($365.50) ·
AH1254BKB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.62

Each

QTY:
Each
Add
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connect...
  • Our Part #: 3804
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3804
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.68) ·
3804 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat