LCA114E - #1AWG, 1/4"STD 1H STND BRL Cu CMP Lug

Panduit

  • $6.14 (Each)
  • $6.14 (Each)

  • $368.27 (Per 60)

  • $613.78 (Per 100)
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
LCA114E
Manufacturer
Panduit
Manufacturer's Part Number
LCA1-14-E
Description
#1AWG, 1/4"STD 1H STND BRL Cu CMP Lug
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900190 / 0074983900190 / 00074983900190
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Carton
$6.14 (Each)
Standard Packaging
$368.27 (Per 60)
Resources
Images
 
 
LCA114E - Video
 
LCA114E - Small Image
 
LCA114E - Large Image
Tech Bulletins
 
 
LCA114E - Tech Bulletin
Other Links
 
 
LCA114E - Other
 
LCA114E - Other
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
Copper
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
#1 AWG Code
Descriptions
Description
#1AWG, 1/4"STD 1H STND BRL CU CMP LUG
extra long description
PAN LCA1-14-E Pan-Lug™ LCA1-14-E Co
Long Description
The LCA1-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCA1-14-E Comp. Lug, 1, Tin PLT Copper, STRT, One 1
Additional Information
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Manufacturers Part Number
LCA1-14-E
Brand
PANDUIT
GTIN
00074983900190
UPC
074983900190
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.048
Carton
1
Package
60
Uses, Certifications, and Standards
Mounting
15/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA114E.
Jump To:

Similar Items

Similar items are close alternatives to LCA114E, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54108
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54108
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($130.29) ·
54108 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-...
  • Our Part #: LCAS114E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($52.69) · 80 ($210.76) ·
LCAS114E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL114
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($344.11) ·
GL114 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.88

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA1CL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA1CL2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.37) ·
YA1CL2 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA114E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS1114 Burndy n/a
YA1C-L2 Burndy 00781810551264
VHCS114 Hubbell Power Systems 00096359338369
55126 NAED n/a
LCA1-14-E Panduit 00074983900190
LCAS1-14-E Panduit 00074983225330
BLU1S9 PU n/a
54108 Thomas & Betts 00786210541082
CTL1-14 Thomas & Betts 00783786131792
80675 Burndy n/a
CC125 CMC n/a
CCL-1-14 ILSCO 00783669031386
CCL114 ILSCO n/a
CRA2 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
GL114 NSi Industries 00662381036421
BLU 1S9 Penn-Union 00785037230360
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat