GL114 - #1 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $6.88 (Each)
  • $6.88 (Each)

  • $344.11 (Per 50)

  • $688.22 (Per 100)
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
GL114
Manufacturer
Nsi
Manufacturer's Part Number
GL114
Description
#1 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036421 / 6623810364212 / 00662381036421
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.88 (Each)
Carton
$6.88 (Each)
Standard Packaging
$344.11 (Per 50)
Resources
Images
 
 
GL114 - Small Image
 
GL114 - Large Image
Other Links
 
 
GL114 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=1.83 - W=.670 - OD=.470 - ID=.360
Descriptions
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#1 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 1 Awg 1/4 Bolt Size
extra long description
NSI GL114 CU CMP Lug Short 1 AWG 1/
Special Features
# 1 AWG (STR) - 1/4 Mounting Hole
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Cable Size
# 1 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL114
GTIN
00662381036421
UPC
662381036421
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL114.
Jump To:

Similar Items

Similar items are close alternatives to GL114, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54108
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54108
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($130.29) ·
54108 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-...
  • Our Part #: LCAS114E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($52.69) · 80 ($210.76) ·
LCAS114E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA114E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 60 ($368.27) ·
LCA114E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.14

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA1CL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA1CL2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.37) ·
YA1CL2 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1C-L2 Burndy 00781810551264
GL 114 Greaves n/a
GL114 Greaves 00784491320112
CRA-1-14 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
94042 Morris 00601986940429
GL114 NSi Industries 00662381036421
LCAS1-14-E Panduit 00074983225330
BLU-1S9 Penn-Union 00785037230360
54108 Thomas & Betts 00786210541082
CTL1-14 Thomas & Betts 00783786131792
HL1-14 Thomas & Betts n/a
80675 Burndy n/a
CC125 CMC n/a
VHCS114 Hubbell Power Systems 00096359338369
CCL-1-14 ILSCO 00783669031386
CCL114 ILSCO n/a
CRA2 ILSCO n/a
LCA1-14-E Panduit 00074983900190
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a
CRA114 ILSCO n/a

* All prices subject to change.

Begin Live Chat