YA1CL2 - 1AWG Cop Lug

Burndy

  • $14.37 (Each)
  • $14.37 (Each)
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
YA1CL2
Manufacturer
Burndy
Manufacturer's Part Number
YA1CL2
Description
1AWG Cop Lug
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551264 / 00781810551264
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.37 (Each)
Resources
Images
 
 
YA1CL2 - Small Image
 
YA1CL2 - Large Image
Attachments
 
 
YA1CL2 - Specification Sheet
Brochures
 
 
YA1CL2 - Brochure
Other Links
 
 
YA1CL2 - Other
 
YA1CL2 - Other
 
YA1CL2 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA1CL2 1STR CU 1-HOLE SHORT 1/4
Product Type
Terminal
Long Description
1 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 11, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (1), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adap
Description
1AWG COP LUG
Additional Information
Die Index
11
pallet quantity
46400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CL2
GTIN
00781810551264
UPC
781810551264
Taxonomies, Classifications, and Categories
Type
Standard Barrel, Tin Plated
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1CL2.
Jump To:

Cross Referenced

These items are similar to YA1CL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1CL2 Burndy 00781810551264
HCS1114 Burndy n/a
80675 Burndy n/a
CC125 CMC n/a
CC1-25 Galvan Industries 00632591710121
GL 114 Greaves n/a
GL114 Greaves 00784491320112
VHCS114 Hubbell Power Systems 00096359338369
CRA-1-14 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
CCL114 ILSCO n/a
CRA2 ILSCO n/a
CRA114 ILSCO n/a
CCL-1-14 ILSCO 00783669031386
94042 Morris 00601986940429
55126 NAED n/a
GL114 NSi Industries 00662381036421
LCA1-14-E Panduit 00074983900190
LCAS114E Panduit 00074983225330
BLU-1S9 Penn-Union 00785037230360
BLU1S9 PU n/a
54108 Thomas & Betts 00786210541082
CTL114 Thomas & Betts 00783786131792
HL1-14 Thomas & Betts n/a
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat