WWCYC - Yellow Winged Wire Connector 100/BK

Nsi

  • $28.53 (Per 100)
  • $0.29 (Each)

  • $28.53 (Per 100)

In-Stock: 600 available locally (Springfield, MO) ( change location)
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
WWCYC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-C
Description
Yellow Winged Wire Connector 100/BK
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 In Overall Width, 1.016 In Overall Height, 600 V, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361806 / 6623813618060 / 00662381361806
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.29 (Each)
Carton
$28.53 (Per 100)
Stock Availability
Springfield
600 (Check another store)
All Stores
109,400
Resources
Images
 
 
WWCYC - Small Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
Other Links
 
 
WWCYC - Other
 
WWCYC - Other
Brochures
 
 
WWCYC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Yellow
Insulation Material
Thermoplastic
Descriptions
Description
YELLOW WINGED WIRE CONNECTOR 100/BK
Extra Long Description
NSI WWC-Y-C Winged Yellow East Twis
Features
Winged Yellow East Twist, 18-10 AWG - Carton Of 100.
Long Description
Winged Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 in Overall Width, 1.016 in Overall Height, 600 V, 0.46 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Yellow, 18 to 10 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(2) #18 AWG
Overall Height
1.016 in
Overall Width
0.717 in
Package Quantity
1000 CA
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-Y-C
Sub Brand
Easy-Twist(TM)
GTIN
00662381361806
UPC
662381361806
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.46 lb
Weight per each
0.46
Carton
100
Uses, Certifications, and Standards
Environmental Conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109,400

Location search:

Greater Springfield Area

Location Stock Available
Springfield
600 View Store

A-L

Location Stock Available
Lawton
300 View Store

M-Z

Location Stock Available
Rogers
400 View Store
Shawnee
200 View Store

* All prices subject to change.

Begin Live Chat