WWCYC - Yellow Winged Wire Connector 100/BK

Nsi

  • $26.36 (Per 100)
  • $0.26 (Each)

  • $26.36 (Per 100)

In-Stock: 500 available locally (Rogers, AR) (change location)
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
WWCYC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-C
Description
Yellow Winged Wire Connector 100/BK
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 In Overall Width, 1.016 In Overall Height, 600 V, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361806 / 6623813618060 / 00662381361806
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.26 (Each)
Carton
$26.36 (Per 100)
Stock Availability
Rogers
500 (Check another store)
Springdale
3,100
All Stores
105,300
Resources
Images
 
 
WWCYC - Small Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
 
WWCYC - Large Image
Brochures
 
 
WWCYC - Brochure
Other Links
 
 
WWCYC - Other
 
WWCYC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Insulation Color
Yellow
Insulation Material
Thermoplastic
Conductor Material
Copper
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 in Overall Width, 1.016 in Overall Height, 600 V, 0.46 lb
Features
Winged Yellow East Twist, 18-10 AWG - Carton Of 100.
Short Description
Winged Wire Connector, Thermoplastic, Yellow, 18 to 10 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
YELLOW WINGED WIRE CONNECTOR 100/BK
extra long description
NSI WWC-Y-C Winged Yellow East Twis
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(3) #12 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.717 in
Overall Height
1.016 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
1000 CA
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WWC-Y-C
GTIN
00662381361806
UPC
662381361806
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.46 lb
Weight per each
0.46
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105,300

Location search:

Greater Springdale Area

Location Stock Available
Rogers
500 View Store
Springdale
3,100 View Store

A-L

Location Stock Available
Duncan
900 View Store
Lawton
200 View Store

M-Z

Location Stock Available
Shawnee
200 View Store

* All prices subject to change.

Begin Live Chat