N6 - #6 Cu Split Bolt

Nsi

  • $5.48 (Each)
  • $5.48 (Each)

  • $547.82 (Per 100)

In-Stock: 77 available locally (Phoenix, AZ) ( change location)
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
N6
Manufacturer
Nsi
Manufacturer's Part Number
N-6
Description
#6 Cu Split Bolt
Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #6 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 In Overall Length, Split Terminal, 600 V, 0.055 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020024 / 6623810200244 / 00662381020024
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Carton
$5.48 (Each)
Standard Packaging
$547.82 (Per 100)
Stock Availability
Phoenix
77 (Check another store)
All Stores
3,664
Resources
Images
 
 
N6 - Small Image
 
N6 - Large Image
 
N6 - Large Image
Tech Bulletins
 
 
N6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Poles
1
Terminal Type
Split
Voltage Rating
600 V
Wire Size
10 SOL - 6 SOL
Material, Color, and Finish
Color
Copper
Conductor Material
Copper;Copperweld
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
0.866 in
Size
L=.866 - W=.492
Descriptions
Description
#6 CU SPLIT BOLT
Extra Long Description
NSI N-6 Split Bolt Copper 6
Features
Copper Split Bolt Connector 6 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description
Split Bolt Connector, #10 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 in Overall Length, Split Terminal, 600 V, 0.055 lb/EA
Product Type
Split Bolt Connector
Short Description
Split Bolt Connector, Non-Insulated, 0.866 in L, 600 V
Special Features
High Strength Solderless Service Connector
Additional Information
For Use With
Wire Termination
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#10 AWG (Range of Equal Main and Tap-Solid)
Package Quantity
100 CT
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-6
Sub Brand
Split Bolts
GTIN
00662381020024
UPC
662381020024
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.055 lb/EA
Weight per each
0.055
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,664

Location search:
These alternate items can be purchased instead of N6.
Jump To:

Similar Items

Similar items are close alternatives to N6, though they may not be 100% alike.

Cross Referenced

These items are similar to N6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-17 Burndy 00781810011508
KS-20 Burndy 00781810012000
K-4 Galvan Industries 632591713306
K-6 Galvan Industries 00632591713337
GSBC-4 Gardner Bender 32076017262
A-3 Greaves 00784491101803
A-5 Greaves 784491102404
IK-6 ILSCO 00783669470048
IK-4 ILSCO 783669470062
90318 Morris 00601986903189
90316 Morris 00601986903165
ESB4 nVent-Thermal Management 782856305026
N-6 NSi Industries 00662381020024
SBC6S-C Panduit 00074983904037
S-4 Penn-Union 785037593182
S-6 Penn-Union 00785037593243
E-6 Thomas & Betts n/a
E6D Thomas & Betts n/a
6H Thomas & Betts 00783786200047
4T Thomas & Betts n/a
4H Thomas & Betts 783786200252
693 Topaz 751338172807
692 Topaz 00751338172708
IK4 UTILCO n/a
6W WEAVER n/a

* All prices subject to change.

Begin Live Chat