N6 - #6 Cu Split Bolt

Nsi

  • $5.48 (Each)
  • $5.48 (Each)

  • $547.82 (Per 100)
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
N6
Manufacturer
Nsi
Manufacturer's Part Number
N-6
Description
#6 Cu Split Bolt
Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #6 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 In Overall Length, Split Terminal, 600 V, 0.055 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020024 / 6623810200244 / 00662381020024
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Carton
$5.48 (Each)
Standard Packaging
$547.82 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
3,127
Resources
Images
 
 
N6 - Small Image
 
N6 - Large Image
 
N6 - Large Image
Tech Bulletins
 
 
N6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,127

Location search:
These alternate items can be purchased instead of N6.
Jump To:

Similar Items

Similar items are close alternatives to N6, though they may not be 100% alike.

Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Condu...
  • MFR Part #: KS17
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,215.00) ·
KS17 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$12.15

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equa...
  • MFR Part #: 6H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($652.04) ·
6H - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-17 Burndy 00781810011508
KS-20 Burndy 00781810012000
K-4 Galvan Industries 632591713306
K-6 Galvan Industries 00632591713337
GSBC-4 Gardner Bender 32076017262
A-3 Greaves 00784491101803
A-5 Greaves 784491102404
IK-6 ILSCO 00783669470048
IK-4 ILSCO 783669470062
90318 Morris 00601986903189
90316 Morris 00601986903165
ESB4 nVent-Thermal Management 782856305026
N-6 NSi Industries 00662381020024
SBC6S-C Panduit 00074983904037
S-4 Penn-Union 785037593182
S-6 Penn-Union 00785037593243
E-6 Thomas & Betts n/a
E6D Thomas & Betts n/a
6H Thomas & Betts 00783786200047
4T Thomas & Betts n/a
4H Thomas & Betts 783786200252
693 Topaz 751338172807
692 Topaz 00751338172708
IK4 UTILCO n/a
6W WEAVER n/a

* All prices subject to change.

Begin Live Chat