L30N - 3/0 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $17.24 (Each)
  • $17.24 (Each)

  • $431.11 (Per 25)

  • $1,724.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L30N
Manufacturer
Nsi
Manufacturer's Part Number
L30N
Description
3/0 1/2" 2-Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 3/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035110 / 6623810351106 / 00662381035110
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Carton
$17.24 (Each)
Standard Packaging
$431.11 (Per 25)
Resources
Images
 
 
L30N - Small Image
 
L30N - Large Image
 
L30N - Large Image
 
L30N - Large Image
 
L30N - Large Image
Tech Bulletins
 
 
L30N - Tech Bulletin
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=4.65 - W=.900 - OD=.620 - ID=.490
Descriptions
Description
3/0 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 3/0 Awg Nema MTG Spac
extra long description
NSI L30N CU CMP Lug Long 3/0 AWG Ne
Features
2 Hole Long Barrel Copper Compression Lug 3/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 3/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
3/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
3/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L30N
GTIN
00662381035110
UPC
662381035110
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of L30N.
Jump To:

Similar Items

Similar items are close alternatives to L30N, though they may not be 100% alike.

Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54864BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54864BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($188.01)
54864BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.80

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bol...
  • Our Part #: LCN30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCN30
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.48)
LCN30 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA272N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA272N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.80)
YA272N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.38

Each

QTY:
Each
Add
Two-Hole, Long Barrel Lug, 3/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
  • Our Part #: LCC3012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC3/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.83) · 20 ($159.66)
LCC3012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.98

Each

QTY:
Each
Add
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspec...
  • Our Part #: YA272LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA272LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.95)
YA272LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L30N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31141 3M Electrical Products 00051138692469
VHCL-3/0-12BN Anderson n/a
VHCL3012BN Anderson n/a
YA272LN Burndy 00781810503225
YA27-2N Burndy 00781810503249
YGHA272N Burndy 00781810169216
YA272N Burndy 78181050324
CCBL3/0-50 Galvan Industries 00632591710848
L 30N Greaves n/a
L-30-N Greaves 00784491400104
88-668 Ideal Industries n/a
CLWD-3/0-12-134 ILSCO 00783669639476
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 00783669639469
CSWD-3/0-12-134 ILSCO 00783669639490
94362 Morris 00601986943628
L30N NSi Industries 00662381035110
L30N-38 NSi Industries 00662381339171
LCC3/0-12-X Panduit 00074983902354
LCD3/0-12-X Panduit 00074983900947
BBLU-3/0D Penn-Union 00785037216043
BBLU3/0D Penn-Union 78503721604
03LL12 TE Connectivity n/a
54864BE Thomas & Betts 00786210898032
HDL 3/0 N Thomas & Betts n/a
L3/0-N Thomas & Betts n/a
LCN30 Thomas & Betts 00783786032501
L3/0-N D Thomas & Betts n/a
There were no add-on items found for L30N.

* All prices subject to change.