YA272N - 3/0 Cu 2H Long 1/2

Burndy

  • $36.38 (Each)
  • $36.38 (Each)

  • $363.80 (Per 10)
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
YA272N
Manufacturer
Burndy
Manufacturer's Part Number
YA272N
Description
3/0 Cu 2H Long 1/2
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503249 / 00781810503249
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.38 (Each)
Standard Packaging
$363.80 (Per 10)
Resources
Images
 
 
YA272N - Small Image
 
YA272N - Large Image
Attachments
 
 
YA272N - Specification Sheet
Brochures
 
 
YA272N - Brochure
Other Links
 
 
YA272N - Other
 
YA272N - Other
 
YA272N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Descriptions
Long Description
3/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Orange Color Code, 14 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-9/16 IN, Die Index: 14, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (2), Y46 Tool, U27RT Die With PUADP-1 Adapter, (2),
Product Type
Terminal
Description
3/0 CU 2H LONG 1/2
extra long description
BUR YA272N 3/0 CU 2-HOLE LONG 1/2
Additional Information
Die Index
14
Manufacturer Information
Manufacturers Part Number
YA272N
Brand
BURNDY
GTIN
00781810503249
UPC
781810503249
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA272N.
Jump To:

Similar Items

Similar items are close alternatives to YA272N, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel ...
  • Our Part #: L3048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L3048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($333.14) ·
L3048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.33

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bol...
  • Our Part #: LCN30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCN30
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.48) ·
LCN30 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add
2 Hole Long Barrel Copper Compression Lug 3/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L30N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L30N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($431.11) ·
L30N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.24

Each

QTY:
Each
Add
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54864BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54864BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($188.01) ·
54864BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA272N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27-2N Burndy 00781810503249
YGHA272N Burndy 00781810169216
YA272N Burndy 78181050324
DPL17-2N DOSSERT n/a
CCBL3/0-50 Galvan Industries 00632591710848
L-30-N Greaves 00784491400104
VHCL-3/0-12BN Hubbell Power Systems n/a
88-668 Ideal Industries n/a
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 78366963946
L30N NSi Industries 00662381035110
L30N-38 NSi Industries 00662381339171
LCC3/0-12-X Panduit 07498390235
BBLU-3/0D Penn-Union 00785037216043
BBLU3/0D Penn-Union 78503721604
03LL12 TE Connectivity n/a
LCN30 Thomas & Betts 00783786032501
L3/0-N D Thomas & Betts n/a
54864BE Thomas & Betts 00786210898032

* All prices subject to change.

Begin Live Chat