YA272LN - 3/0 Cop 2H Lug

Burndy

  • $39.95 (Each)
  • $39.95 (Each)
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
YA272LN
Manufacturer
Burndy
Manufacturer's Part Number
YA272LN
Description
3/0 Cop 2H Lug
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503225 / 00781810503225
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Resources
Images
 
 
YA272LN - Small Image
 
YA272LN - Large Image
Attachments
 
 
YA272LN - Specification Sheet
Brochures
 
 
YA272LN - Brochure
Other Links
 
 
YA272LN - Other
 
YA272LN - Other
 
YA272LN - Other
 
YA272LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Descriptions
extra long description
BUR YA272LN 3/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
3/0 COP 2H LUG
Long Description
3/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Orange Color Code, 14 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 14, Wire Strip Length: 1-1/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (1), Y46 Tool, U27RT Die With PUADP-1 Adapter, (1),
Additional Information
Bolt Size
1/2 in
Die Index
14
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA272LN
GTIN
00781810503225
UPC
781810503225
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA272LN.
Jump To:

Cross Referenced

These items are similar to YA272LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31141 3M Electrical Products 00051138692469
536822 Amprobe n/a
VHCL-3/0-12BN Anderson n/a
VHCL3012BN Anderson n/a
YA272LN Burndy 00781810503225
YAV26L2NTCFX Burndy 00781810021781
DPLS172N DOSSERT n/a
LT3012A Ferrules Direct n/a
24C409 WW GRAINGER n/a
LB301243 WW GRAINGER n/a
L 30N Greaves n/a
GL30N Greaves 00784491320464
L-30-N Greaves 00784491400104
VHCS3012BN Hubbell Power Systems 96359338581
VHCS3/012BN Hubbell Power Systems n/a
88-588 Ideal Industries n/a
CLWD-3/0-12-134 ILSCO 00783669639476
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 00783669639469
CSWD-3/0-12-134 ILSCO 00783669639490
CRA-4/0L2 ILSCO n/a
MRB3/08N MAC n/a
94362 Morris 00601986943628
L30N NSi Industries 00662381035110
GL30N NSi Industries 00662381036513
LCDX3012X Panduit 74983423866
LCC3/0-12-X Panduit 00074983902354
LCD3/0-12-X Panduit 00074983900947
LCD3/012 Panduit n/a
LCDX3/012X Panduit n/a
BLU30D Penn-Union 785037230797
BBLU-3/0D Penn-Union 00785037216043
BLU 3/0D Penn-Union 00785037230797
BLU3/0D Penn-Union 78503723079
HL30N Thomas & Betts 783786731589
54270 Thomas & Betts 786210542706
HL3/0N Thomas & Betts n/a
54864BE Thomas & Betts 00786210898032
HDL 3/0 N Thomas & Betts n/a
L3/0-N Thomas & Betts n/a
LCN30 Thomas & Betts 00783786032501
54265 Thomas & Betts 00786210542652
80698 Thomas & Betts n/a
CTL302 Thomas & Betts 00783786131259
CTL402 Thomas & Betts 00783786131952
54275 Thomas & Betts 00786210542751
2928 Topaz 751338818217

* All prices subject to change.

Begin Live Chat