G4S - 2-1/2" - 4" Bronze Ground Clamp, # 2

Nsi

  • $56.10 (Each)
  • $56.10 (Each)

  • $336.61 (Per 6)

  • $5,610.14 (Per 100)

In-Stock: 1 available locally (Huntsville, TX) ( change location)
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
G4S
Manufacturer
Nsi
Manufacturer's Part Number
G-4-S
Description
2-1/2" - 4" Bronze Ground Clamp, # 2
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010315 / 6623810103156 / 00662381010315
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.10 (Each)
Carton
$56.10 (Each)
Standard Packaging
$336.61 (Per 6)
Stock Availability
Huntsville
1 (Check another store)
Houston RDC
28
All Stores
871
Resources
Images
 
 
G4S - Small Image
 
G4S - Large Image
 
G4S - Large Image
Tech Bulletins
 
 
G4S - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Material
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
6.35 in
Descriptions
Description
2-1/2" - 4" BRONZE GROUND CLAMP, # 2
Extra Long Description
NSI G-4-S Ground Clamp HD 2 1/2-4 I
Features
Bronze Ground Clamp, 2 1/2" - 4" Water Pipe Size, 2 STR Ground Wire Max cULus.
Long Description
Ground Clamp, 6.35 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 in Overall Width, 3.75 in Overall Height, 2-1/2 to 4 in IPS Size, #2 AWG Conductor Size, 1.0499 lb
Product Type
Ground Clamp
Short Description
Ground Clamp HD, 2-1/2 to 4 in
Special Features
2-1/2 to 4 Pipe Size In
Additional Information
Accessory Type
Ground Clamp
For Use With
Grounding Wire
IPS Size
2-1/2 to 4 in
Made In USA
yes
Overall Height
3.75 in
Overall Width
0.97 in
Package Quantity
1 CT;6 Pk
Standards Met
UL;CSA;cULus
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-4-S
GTIN
00662381010315
UPC
662381010315
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
1.0499 lb
Weight per each
1.0499
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 871

Location search:
These alternate items can be purchased instead of G4S.
Jump To:

Cross Referenced

These items are similar to G4S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C4 Burndy 781810142325
G2124 Galvan Industries 632591612661
G12 Greaves 784491304402
J2124 ILSCO 783669010398
91664 Morris 601986916646
CWP4J nVent-Thermal Management 782856306771
G-12 NSi Industries 662381010124
G-4-S NSi Industries 662381010315
G4S NSi Industries 00662381010315
GPC2-4-X Panduit 74983663590
KP-4 Penn-Union 785037418522
8171 Regal n/a
C-4 Thomas & Betts 00783786716982
J-2124 Thomas & Betts 783786801152
J2124 Thomas & Betts 00783786801152
L190B Thomas & Betts n/a
90598 Morris 00601986905985
J2124 WEAVER n/a

* All prices subject to change.

Begin Live Chat