G4S - 2-1/2" - 4" Bronze Ground Clamp, # 2

Nsi

  • $56.10 (Each)
  • $56.10 (Each)

  • $336.61 (Per 6)

  • $5,610.14 (Per 100)
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
G4S
Manufacturer
Nsi
Manufacturer's Part Number
G-4-S
Description
2-1/2" - 4" Bronze Ground Clamp, # 2
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010315 / 6623810103156 / 00662381010315
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.10 (Each)
Carton
$56.10 (Each)
Standard Packaging
$336.61 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
886
Resources
Images
 
 
G4S - Small Image
 
G4S - Large Image
 
G4S - Large Image
Tech Bulletins
 
 
G4S - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 886

Location search:
These alternate items can be purchased instead of G4S.
Jump To:

Cross Referenced

These items are similar to G4S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C4 Burndy 781810142325
G2124 Galvan Industries 632591612661
G12 Greaves 784491304402
J2124 ILSCO 783669010398
91664 Morris 601986916646
CWP4J nVent-Thermal Management 782856306771
G-12 NSi Industries 662381010124
G-4-S NSi Industries 662381010315
G4S NSi Industries 00662381010315
GPC2-4-X Panduit 74983663590
KP-4 Penn-Union 785037418522
8171 Regal n/a
C-4 Thomas & Betts 00783786716982
J-2124 Thomas & Betts 783786801152
J2124 Thomas & Betts 00783786801152
L190B Thomas & Betts n/a
90598 Morris 00601986905985
J2124 WEAVER n/a

* All prices subject to change.

Begin Live Chat