ASC20T - 2/0 Al/Cu Compression Butt Splice

Nsi

  • $30.58 (Each)
  • $30.58 (Each)

  • $366.95 (Per 12)

  • $3,057.88 (Per 100)
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
ASC20T
Manufacturer
Nsi
Manufacturer's Part Number
ASC2/0T
Description
2/0 Al/Cu Compression Butt Splice
Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032058 / 6623810320584 / 00662381032058
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Carton
$366.95 (Per 12)
Resources
Images
 
 
ASC20T - Large Image
 
ASC20T - Small Image
Other Links
 
 
ASC20T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
OLIVE
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.62 - OD=.689 - ID=.440
Descriptions
Description
2/0 AL/CU COMPRESSION BUTT SPLICE
Product Type
Al/Cu CMP Splice 4/0 Awg
extra long description
NSI ASC2/0T AL/CU CMP Splice 4/0 AW
Features
Dual Rated Aluminum Splice 2/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 2/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
2/0 AWG (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC2/0T
GTIN
00662381032058
UPC
662381032058
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.06
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASC20T.
Jump To:

Similar Items

Similar items are close alternatives to ASC20T, though they may not be 100% alike.

Butt Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Co...
  • Our Part #: 60536
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60536
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($105.58) · 50 ($1,055.84) ·
60536 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.12

Each

QTY:
Each
Add
2/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.80) ·
YS26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASC20T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS26-A1 Burndy 00781810757109
SA-2/0 Galvan Industries 00632591715249
ASC2/0T Greaves n/a
ASC20T Greaves 00784491503102
AS-2/0 ILSCO 00783669000474
ASC2/0T NSi Industries 00662381032058
BCUA-2/0 Penn-Union 00785037221146
ASP20 Thomas & Betts 00783786610662
60536 Thomas & Betts 00786210605364

* All prices subject to change.

Begin Live Chat