YS26 - 2/0AWG Butt Splice Long

Burndy

  • $24.38 (Each)
  • $24.38 (Each)

  • $243.80 (Per 10)
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
YS26
Manufacturer
Burndy
Manufacturer's Part Number
YS26
Description
2/0AWG Butt Splice Long
2/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507605 / 00781810507605
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.38 (Each)
Standard Packaging
$243.80 (Per 10)
Resources
Attachments
 
 
YS26 - Specification Sheet
Brochures
 
 
YS26 - Brochure
Other Links
 
 
YS26 - Other
 
YS26 - Other
Images
 
 
YS26 - Large Image
 
YS26 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
Description
2/0AWG BUTT SPLICE LONG
Product Type
Splice
extra long description
BUR YS26 BUTT SPLICE LONG 2/0
Long Description
2/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 13 Die Index
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Black, Tapered End: No, Oil Stop: No, Die Index: 13 Element A, Tool
Additional Information
Die Index
13
Manufacturer Information
Manufacturers Part Number
YS26
Brand
BURNDY
GTIN
00781810507605
UPC
781810507605
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS26.
Jump To:

Similar Items

Similar items are close alternatives to YS26, though they may not be 100% alike.

Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Alu...
  • Our Part #: ASC20T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC2/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($366.95) ·
ASC20T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add
Compression Splice Connector, #4 Awg Conductor Size, 2/0 Awg Conductor Size, Non...
  • Our Part #: C20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-2/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($313.16) ·
C20 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.53

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, 2/0 Awg, 275/24, Length 2.13 Inche...
  • Our Part #: 54810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54810
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.29) ·
54810 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.03

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 2/0 Awg Wire.
  • Our Part #: SCS20X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS2/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($163.60) ·
SCS20X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.18

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35KV, Wire Size 2/0 S...
  • Our Part #: CU20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CU20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.58) ·
CU20 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
02LBS Amprobe n/a
VHS-2/0 Anderson n/a
VHS20 Anderson n/a
YS26 Burndy 00781810507605
DPC13 DOSSERT n/a
DPC-13 DOSSERT n/a
CSH2/0 ESP n/a
CSS2/0R FRANKEL n/a
CSL-2/0 Galvan Industries 00632591712118
C 20 Greaves n/a
C-2/0 Greaves n/a
C20 Greaves 00784491130100
VHS2/0 Hubbell Power Systems n/a
VHS-2/0 Hubbell Power Systems n/a
CSL2/0 Ideal Industries n/a
CTL-2/0 ILSCO 00783669128055
136700-020 KEARNEY n/a
MRC2/0 MAC n/a
94522 Morris 00601986945226
C-2/0 NSi Industries 00662381037565
SCL2/0-X Panduit 00074983904303
SCS2/0-X Panduit 00074983903306
SCL2/0 Panduit n/a
BBCU-2/0 Penn-Union 00785037215091
54810 Thomas & Betts 00786210548104
C 2/0 Thomas & Betts 00783786716906
CU20 Thomas & Betts 00783786132201
54010 Thomas & Betts 00786210540108

* All prices subject to change.

Begin Live Chat