60536 - 2/0 Compress. Butt Splice

Color-Keyed

  • $21.12 (Each)
  • $21.12 (Each)

  • $105.58 (Per 5)

  • $1,055.84 (Per 50)

  • $2,111.67 (Per 100)
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
60536
Manufacturer
Color-Keyed
Manufacturer's Part Number
60536
Description
2/0 Compress. Butt Splice
Butt Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Olive (Code) Insulation Color, +90 °C Operating Temperature, 2.50 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605364 / 5414363145097 / 00786210605364
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$105.58 (Per 5)
Standard Packaging
$1,055.84 (Per 50)
Resources
Images
 
 
60536 - Small Image
 
60536 - Large Image
 
60536 - Large Image
 
60536 - Large Image
 
60536 - Large Image
360 Images
 
 
60536 - 360 Image
Attachments
 
 
60536 - Specification Sheet
Other Links
 
 
60536 - Other
 
60536 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Olive (Code)
Color
OLIVE
Finish
Tin-Plated
Dimensions and Weight
Overall Length
2.50 in
Descriptions
Description
2/0 COMPRESS. BUTT SPLICE
extra long description
ABB 60536 CU TP 2WAY CONN SPLICE ST
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Olive (Code) Insulation Color, +90 °C Operating Temperature, 2.50 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA
Short Description
2/0 AWG Butt Splice Connector, Non-Insulated, 2.50 in L, 35 kV
Special Features
For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings
Additional Information
Maximum Conductor Size
2/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum/Copper Code Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
5 CT;50 PK
Manufacturer Information
Manufacturers Part Number
60536
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210605364
UPC
786210605364
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight
0.08 lb/EA
Weight per each
0.076
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60536.
Jump To:

Similar Items

Similar items are close alternatives to 60536, though they may not be 100% alike.

Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Alu...
  • Our Part #: ASC20T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC2/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($381.62) ·
ASC20T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 60536 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20006 3M Electrical Products 00054007132851
YS26-A1 Burndy 00781810757109
YS26A1 Burndy 78181075710
ASC20T Greaves 00784491503102
87-506 Ideal Industries n/a
AS20 ILSCO 00783669000474
AS-2/0 ILSCO 78366900047
93220 Morris 00601986932202
ASC2/0T NSi Industries 00662381032058
SA2/0-5 Panduit 07498391230
BCUA-2/0 Penn-Union 00785037221146
BCUA2/0 Penn-Union 78503722114
02LBSAL TE Connectivity n/a
277161-1 TE Connectivity n/a
52013 TE Connectivity n/a
60536 Thomas & Betts 00786210605364
ASP20 Thomas & Betts 00783786610662
AC20 Thomas & Betts 00783786051045
PS202 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat