078094 - 5" PVC Male Adapter

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078094
Manufacturer
Kraloy
Manufacturer's Part Number
078094
Description
5" PVC Male Adapter
TA50 5" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780941 / 00622454780941
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
078094 - Small Image
 
078094 - Large Image
Attachments
 
 
078094 - Specification Sheet
Tech Bulletins
 
 
078094 - Tech Bulletin
Other Links
 
 
078094 - Other
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
PVC
Dimensions and Weight
Size
5"
Descriptions
Long Description
TA50 5" PVC TERMINAL ADPT KRALOY
Description
5" PVC MALE ADAPTER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
5" PVC Terminal Adpt Kraloy
extra long description
MULTIFIT 078094 5" PVC TERMINAL ADP
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078094
GTIN
00622454780941
UPC
622454780941
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TERMINAL ADPT
Packaging
Weight per each
0.65
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078094.
Jump To:

Similar Items

Similar items are close alternatives to 078094, though they may not be 100% alike.

5 In. Male Terminal Adapter
  • Our Part #: 5140113
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140113
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.46) ·
5140113 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat