5140113 - 5" PVC Male Adapter

PVC & Accessories

  • $16.95 (Each)
  • $16.95 (Each)

  • $169.46 (Per 10)

  • $1,694.61 (Per 100)
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
5140113
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140113
Description
5" PVC Male Adapter
5 In. Male Terminal Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527812 / 00088700527812
Weight per unit
1.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.95 (Each)
Carton
$169.46 (Per 10)
Resources
Images
 
 
5140113 - Large Image
 
5140113 - Small Image
Attachments
 
 
5140113 - Specification Sheet
Other Links
 
 
5140113 - Other
 
5140113 - Other
 
5140113 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.75 in.
Descriptions
Features
CANTEX 5140113 is a 5 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
extra long description
CTX 5140113 5 UL ADAPT M CT
Description
5" PVC MALE ADAPTER
Product Type
5 Ul Adapt M CT
Long Description
5 in. Male Terminal Adapter
Special Features
For use with Schedule 40 & 80 and EB & DB applications
Additional Information
outside diameter
6.25 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140113
GTIN
00088700527812
UPC
088700527812
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male Terminal Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1.394
Carton
10
Uses, Certifications, and Standards
Application
Male Terminal Adapter
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5140113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5140113.

5" PVC Male Adapter
  • Our Part #: TA5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.95) ·
TA5 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5140113, though they may not be 100% alike.

TA50 5" PVC Terminal Adpt Kraloy
  • Our Part #: 078094
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078094
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
078094 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
TERMINAL ADAPTER
  • MFR Part #: 5140114
  • GTIN: 00088700527829
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5140113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59625 Allied Tube & Conduit 00091111040221
5140113 Cantex 00088700527812
60060500 JM Eagle 00098179201496
PTA-500 Madison Electric 00784297001109
78094 Multi Fittings Corp n/a
TA60 Multi Fittings Corp 00622454770317
E943P Thomas & Betts 00034481062127
1040A Topaz 00751338230354
59625 Certaineed n/a
ME943P Picoma Industries n/a

* All prices subject to change.

Begin Live Chat