240722 - M12 3/8 Drill/Driver Kit

Milwaukee®

  • $164.49 (Each)
  • $164.49 (Each)

  • $986.94 (Per 6)

In-Stock: 1 available locally (Borger, TX) (change location)
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
240722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2407-22
Description
M12 3/8 Drill/Driver Kit
Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242300785 / 00045242300785
Weight per unit
5.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.49 (Each)
Standard Packaging
$986.94 (Per 6)
Stock Availability
Borger
1 (Check another store)
Amarillo
2
All Stores
10
Resources
Images
 
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Video
 
240722 - Small Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
Other Links
 
 
240722 - Other
 
240722 - Other
 
240722 - Other
 
240722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.22
Length
6.94
Descriptions
Description
M12 3/8 DRILL/DRIVER KIT
Short Description
M12 3/8 Drill/Drvr Kt
Product Type
M12 3/8” Drill/Driver Kit
extra long description
MILW 2407-22 M12 3/8” Drill/Driver
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12™ cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. The inboard LED
Additional Information
media
Yes
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2407-22
Brand
Milwaukee®
GTIN
00045242300785
UPC
045242300785
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.24
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
2 View Store
Borger
1 View Store
Pampa
1 View Store

Distribution Centers

Location Stock Available
Lubbock
3 View Store

A-L

Location Stock Available
Clovis
1 View Store

M-Z

Location Stock Available
Plainview
1 View Store
Roswell
1 View Store
These alternate items can be purchased instead of 240722.
Jump To:

Lower Cost Alternatives

These alternatives to 240722 are priced for value and offer basic funtionality.

Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An Al...
  • Our Part #: 240720
  • Borger Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2407-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
240720 - Milwaukee Electric Tool

Borger Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat