240720 - M12 3/8 Drill/Driver - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
240720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2407-20
Description
M12 3/8 Drill/Driver - Tool Only
Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12TM Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242300778 / 00045242300778
Weight per unit
2.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
240720 - Large Image
 
240720 - Small Image
 
240720 - Large Image
 
240720 - Large Image
 
240720 - Large Image
 
240720 - Large Image
 
240720 - Large Image
 
240720 - Large Image
Other Links
 
 
240720 - Other
 
240720 - Other
 
240720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.22
Length
6.94
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Product Type
M12 3/8” Drill/Driver
extra long description
MILW 2407-20 M12 3/8” Drill/Driver
Description
M12 3/8 DRILL/DRIVER - TOOL ONLY
Long Description
Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12TM cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency.
Additional Information
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2407-20
GTIN
00045242300778
UPC
045242300778
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.515
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 240720.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 240720.

Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An Al...
  • MFR Part #: 2407-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($972.84) ·
240722 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$162.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat