240722 - M12 3/8" Drill/Driver Kit

Milwaukee®

  • $164.49 (Each)
  • $164.49 (Each)

  • $822.45 (Per 5)

In-Stock: 7 available at other locations ( find a store with stock)
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
240722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2407-22
Description
M12 3/8" Drill/Driver Kit
Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242300785 / 00045242300785
Weight per unit
5.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.49 (Each)
Standard Packaging
$822.45 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Other Links
 
 
240722 - Other
 
240722 - Other
 
240722 - Other
 
240722 - Other
Images
 
 
240722 - Video
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Small Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
6.94
Width
2.22
Descriptions
Description
M12 3/8" DRILL/DRIVER KIT
Extra Long Description
MILW 2407-22 M12 3/8” Drill/Driver
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12™ cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. The inboard LED
Product Type
M12 3/8” Drill/Driver Kit
Short Description
M12 3/8 Drill/Drvr Kt
Additional Information
Battery Voltage
12
Media
Yes
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2407-22
GTIN
00045242300785
UPC
045242300785
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.24
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
4 View Store
Lubbock
2 View Store

A-L

Location Stock Available
Clovis
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat