U054 - 50A Surface Unmtrd

Midwest

  • $96.65 (Each)
  • $96.65 (Each)

  • $386.60 (Per 4)

In-Stock: 22 available locally (Alexandria, LA) (change location)
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
U054
Manufacturer
Midwest
Manufacturer's Part Number
U054
Description
50A Surface Unmtrd
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
23153407 - Surface mount device
UPC/GTIN
784567300185 / 00784567300185
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.65 (Each)
Standard Packaging
$386.60 (Per 4)
Stock Availability
Alexandria
22 (Check another store)
All Stores
51
Resources
Images
 
 
U054 - Small Image
 
U054 - Large Image
Attachments
 
 
U054 - Specification Sheet
Brochures
 
 
U054 - Brochure
Other Links
 
 
U054 - Other
 
U054 - Other
 
U054 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240
amperage rating
50
Descriptions
Description
50A SURFACE UNMTRD
extra long description
MIDWEST U054 MW 50A SURFACE UNMTRD
Product Type
MW 50A Surface Unmtrd
Long Description
Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalis
Special Features
G90 galvanized steel with superior electro-deposition paint finish, provides excellent corrosion protection All in one construction for factory assured terminations Rolled edge door for cord protection Cover design allows cords to exist while maintaining the NEMA 3R integrity Wide assortments of concentric knockouts offer flexibility in theinstallation All GFCI Duplexes are listed as weather resistant and tamper resistant as required by 2008 NEC in Article 406.8 and 406.11. Padlockable door to help prevent
Additional Information
cutout size
5 X 7
Cable Entry
Knockout Code (F): 1/2, 3/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN; Knockout Code (H): 1/2, 3/4, 1, 1-1/4 IN
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U054
GTIN
00784567300185
UPC
784567300185
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Unmetered Power Outlet
Packaging
Weight per each
10
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
22 View Store
Lafayette
25 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
1 View Store

M-Z

Location Stock Available
Paris
3 View Store
These alternate items can be purchased instead of U054.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of U054.

50A Surface Unmtrd
  • Our Part #: P54
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial C&S LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.65) ·
P54 - Industrial C&S LLC

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$96.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to U054, though they may not be 100% alike.

Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall...
  • Our Part #: CHU1S
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHU1S
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.15) ·
CHU1S - Eaton Corp

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$81.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat