AYCL153PHIV - Ariadni 150W Led 3WAY Ivory Clam

Lutron

  • $28.77 (Each)
  • $28.77 (Each)

  • $86.31 (Per 3)

  • $1,380.96 (Per 48)

In-Stock: 1 available locally (Mansfield, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
AYCL153PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153PH-IV
Description
Ariadni 150W Led 3WAY Ivory Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557826044 / 00027557826044
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.77 (Each)
Carton
$86.31 (Per 3)
Standard Packaging
$1,380.96 (Per 48)
Stock Availability
Mansfield
1 (Check another store)
DFW RDC
12
All Stores
535
Resources
Images
 
 
AYCL153PHIV - Small Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
 
AYCL153PHIV - Large Image
360 Images
 
 
AYCL153PHIV - 360 Image
Attachments
 
 
AYCL153PHIV - Specification Sheet
Other Links
 
 
AYCL153PHIV - Other
 
AYCL153PHIV - Other
 
AYCL153PHIV - Other
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Voltage Rating
120
Poles
1
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Features
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell
extra long description
LUT AYCL-153PH-IV ARIADNI CFL/LED D
Description
ARIADNI 150W LED 3WAY IVORY CLAM
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Switch Type
Toggle
Power Rating
150 W;6000 W
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
Maximum Operating Temperature
+40 °C;+104 °F
Minimum Operating Temperature
+0 °C;+32 °F
Warranty
1 yr
package quantity
48 CA;3 PK
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL-153PH-IV
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557826044
UPC
027557826044
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
Indoor use only
Operating Temperature
32 to 104
Enclosure
Plastic
Application
Lighting Control
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
Total availability: 535

Location search:
These alternate items can be purchased instead of AYCL153PHIV.
Jump To:

Similar Items

Similar items are close alternatives to AYCL153PHIV, though they may not be 100% alike.

Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PIV
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77)
AYCL153PIV - Lutron

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.77

Each

QTY:
Each
Add
00027557690027|0027557|027557690027|02755769002|69002|Ay 603PH Iv|Ay-603PH-1V|AY...
  • Our Part #: AY603PHIV
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AY-603PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($125.58)
AY603PHIV - Lutron

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.93

Each

QTY:
Each
Add
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount...
  • Our Part #: AY600PHIV
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AY-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($103.44)
AY600PHIV - Lutron

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.24

Each

QTY:
Each
Add

* All prices subject to change.