AY603PHIV - Ariadni 600W 3WY Ivory Clam

Lutron

  • $20.93 (Each)
  • $20.93 (Each)

  • $125.58 (Per 6)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
AY603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-603PH-IV
Description
Ariadni 600W 3WY Ivory Clam
00027557690027|0027557|027557690027|02755769002|69002|Ay 603PH Iv|Ay-603PH-1V|AY603PHIV|Ay-603PH-Iv|Ariadni 600W 3WAY Iv Clamshell|Lewtron Electronics Ay 603PH Iv|Lewtron Electronics Ay-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics Ay-603PH-Iv|Lootron Electronics Ay 603PH Iv|Lootron Electronics Ay-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics Ay-603PH-Iv|Lutron Ay 603PH Iv|Lutron Ay-603PH-1V|Lutron AY603PHIV|Lutron Ay-603PH-Iv|Lutron Electric Ay 603PH Iv|Lutron Electric Ay-603PH-1
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690027 / 00027557690027
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.93 (Each)
Standard Packaging
$125.58 (Per 6)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
123
Resources
Images
 
 
AY603PHIV - Small Image
 
AY603PHIV - Large Image
Installation Sheets
 
 
AY603PHIV - Installation Sheet
 
AY603PHIV - Installation Sheet
Attachments
 
 
AY603PHIV - Specification Sheet
 
AY603PHIV - Specification Sheet
Other Links
 
 
AY603PHIV - Other
 
AY603PHIV - Other
 
AY603PHIV - Other
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Description
ARIADNI 600W 3WY IVORY CLAM
Product Type
Obsolete-Ariadni 600W 3WAY Iv Clamshell
Long Description
00027557690027|0027557|027557690027|02755769002|69002|AY 603PH IV|AY-603PH-1V|AY603PHIV|AY-603PH-IV|ARIADNI 600W 3WAY IV CLAMSHELL|Lewtron Electronics AY 603PH IV|Lewtron Electronics AY-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics AY-603PH-IV|Lootron Electronics AY 603PH IV|Lootron Electronics AY-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics AY-603PH-IV|Lutron AY 603PH IV|Lutron AY-603PH-1V|Lutron AY603PHIV|Lutron AY-603PH-IV|LUTRON ELECTRIC AY 603PH IV|LUTRON ELECTRIC AY-603PH-1
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-603PH-IV
Brand
Lutron
sub brand
Ariadni
GTIN
00027557690027
UPC
027557690027
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
Total availability: 123

Location search:
These alternate items can be purchased instead of AY603PHIV.
Jump To:

Similar Items

Similar items are close alternatives to AY603PHIV, though they may not be 100% alike.

Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PHIV
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($86.31) · 48 ($1,380.96)
AYCL153PHIV - Lutron

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.77

Each

QTY:
Each
Add
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PIV
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77)
AYCL153PIV - Lutron

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.77

Each

QTY:
Each
Add

* All prices subject to change.