AY103PHIV - Ariadni 1000W 3WAY Ivory

Lutron

  • $69.79 (Each)
  • $69.79 (Each)

  • $418.74 (Per 6)

In-Stock: 2 available locally (Charlotte, NC) (change location)

QTY:
Each
Quick Specs
Catalog Number
AY103PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-103PH-IV
Description
Ariadni 1000W 3WAY Ivory
Ariadni Dimmer, Incandescent/Halogen, 3-Way, Preset, 120V/1000W Clamshell Packaging In Ivory
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690065 / 00027557690065
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Standard Packaging
$418.74 (Per 6)
Stock Availability
Charlotte
2 (Check another store)
All Stores
66
Resources
Images
 
 
AY103PHIV - Video
 
AY103PHIV - Large Image
 
AY103PHIV - Small Image
Other Links
 
 
AY103PHIV - Other
 
AY103PHIV - Other
 
AY103PHIV - Other
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
extra long description
LUT AY-103PH-IV ARIADNI 1000W 3WAY
Long Description
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W clamshell packaging in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Description
ARIADNI 1000W 3WAY IVORY
Product Type
Ariadni 1000W 3WAY Iv Clamshell
Additional Information
Switch Type
Toggle
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
AY-103PH-IV
Brand
Lutron
GTIN
00027557690065
UPC
027557690065
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
There were no add-on items found for AY103PHIV.

* All prices subject to change.