AY103PHIV - Ariadni 1000W 3WAY Ivory

Lutron

  • $69.79 (Each)
  • $69.79 (Each)

  • $418.74 (Per 6)

In-Stock: 2 available locally (Rome, GA) (change location)

QTY:
Each
Quick Specs
Catalog Number
AY103PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-103PH-IV
Description
Ariadni 1000W 3WAY Ivory
Ariadni Dimmer, Incandescent/Halogen, 3-Way, Preset, 120V/1000W Clamshell Packaging In Ivory
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690065 / 00027557690065
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Standard Packaging
$418.74 (Per 6)
Stock Availability
Rome
2 (Check another store)
Atlanta
6
All Stores
66
Resources
Images
 
 
AY103PHIV - Video
 
AY103PHIV - Large Image
 
AY103PHIV - Small Image
Other Links
 
 
AY103PHIV - Other
 
AY103PHIV - Other
 
AY103PHIV - Other
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
extra long description
LUT AY-103PH-IV ARIADNI 1000W 3WAY
Description
ARIADNI 1000W 3WAY IVORY
Product Type
Ariadni 1000W 3WAY Iv Clamshell
Long Description
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W clamshell packaging in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Toggle
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
AY-103PH-IV
Brand
Lutron
GTIN
00027557690065
UPC
027557690065
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX

* All prices subject to change.