KTDDSLEDT842L - 2L 4' Non-Ballasted Strip

Keystone

  • $29.08 (Each)
  • $29.08 (Each)

In-Stock: 10 available locally (Bryan-College Station, TX) ( change location)
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
KTDDSLEDT842L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDT8-4-2L-DP
Description
2L 4' Non-Ballasted Strip
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949003817 / 0890949003817 / 00890949003817
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.08 (Each)
Stock Availability
Bryan-College Station
10 (Check another store)
Houston RDC
6
All Stores
770
Resources
Images
 
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Large Image
 
KTDDSLEDT842L - Large Image
Specifications Sheets
 
 
KTDDSLEDT842L - Specification Sheet
Attachments
 
 
KTDDSLEDT842L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
LED
Material
Steel
Number Of Lamps
2
Wattage
22 W
Material, Color, and Finish
Base Type
G13
Color
White
Color Rendering Index (Cri)
N/A
Housing Color
White
Dimensions and Weight
Length
4 ft
Width
4.28 in
Descriptions
Description
2L 4' NON-BALLASTED STRIP
Features
Keystone offers LED tube ready solutions for both strip and high bay fixtures. Designed for use with Keystone’s single ended wiring Direct Drive Type B LED tubes, installers bypass the ballast for easy installation. These LED ready fixtures are ideal for indoor highbay, lowbay, warehouse, and general lighting applications.
Long Description
LED Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 ft Length, 4.28 in Width, 5 yr Warranty, 5 lb
Product Type
LED Tube Strip Fixture
Short Description
4L 9' LED Tube Strip Fixture, White, White
Additional Information
Circuit Type
N/A
Fixture Type
LED Tube Strip Fixture
Input Voltage
N/A
Ip Rating
N/A
Nominal Length
N/A
Nominal Size
4 ft Linear
Output Current
N/A
Output Voltage
N/A
Package Quantity
4 CT
Sensor Type
N/A
Standards Met
UL Listed;RoHS Compliant
Warranty
5 yr
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDSLEDT8-4-2L-DP
GTIN
00890949003817
UPC
890949003817
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
C Highbay;Lowbay;Warehouse;General Lighting
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 770

Location search:
These alternate items can be purchased instead of KTDDSLEDT842L.
Jump To:

Similar Items

Similar items are close alternatives to KTDDSLEDT842L, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat