D50710 - Adjustable Wrench Extra Capacity, 10"

Klein Tools

  • $48.14 (Each)
  • $48.14 (Each)

  • $288.84 (Per 6)

In-Stock: 2 available locally (Greensboro, NC) ( change location)
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
D50710
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-10
Description
Adjustable Wrench Extra Capacity, 10"
Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic Dipped (Handle), 10-1/4 In Overall Length, 17.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675317 / 00092644675317
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.14 (Each)
Standard Packaging
$288.84 (Per 6)
Stock Availability
Greensboro
2 (Check another store)
All Stores
89
Resources
Other Links
 
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
Images
 
 
D50710 - Large Image
 
D50710 - Small Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Video
Specifications Sheets
 
 
D50710 - Specification Sheet
Attachments
 
 
D50710 - Specification Sheet
360 Images
 
 
D50710 - 360 Image
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
CHROME VANADIUM STEEL
Material, Color, and Finish
Color
Transparent Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Red
Dimensions and Weight
Overall Length
10-1/4 in;260.4 mm
Descriptions
Description
ADJUSTABLE WRENCH EXTRA CAPACITY, 10"
Extra Long Description
KLE D507-10 10" Adj. Wrench Extra C
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 10-inch design with an extra-capacity jaw.
Long Description
Adjustable Wrench, 1-5/16 in Cutting Capacity, Transparent Red (Handle), Plastic Dipped (Handle), 10-1/4 in Overall Length, 17.8 oz
Product Type
Adjustable Wrench
Short Description
Adjustable Wrench, Transparent Red Handle
Special Features
Precision Knurl
Additional Information
Cutting Capacity
1-5/16 in;33.3 mm
Handle Length
7
Media
Yes
Reversible
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-10
GTIN
00092644675317
UPC
092644675317
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Precision Adjustable Wrench
Packaging
Weight
17.8 oz;503 g
Weight per each
1.11
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D50710.
Jump To:

Similar Items

Similar items are close alternatives to D50710, though they may not be 100% alike.

Cross Referenced

These items are similar to D50710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0154-10D Greenlee 00783310892922
D507-10 Klein Tools 00092644675317
D508-10 Klein Tools 00092644675607
HD507-10 Klein Tools 00092644675324
54066 Morris 00601986540667

* All prices subject to change.

Begin Live Chat