CL800 - Digital Clamp Meter, Ac Auto-Range TRMS

Klein Tools

  • $171.71 (Each)
  • $171.71 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CL800
Manufacturer
Klein Tools
Manufacturer's Part Number
CL800
Description
Digital Clamp Meter, Ac Auto-Range TRMS
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Slang Terms

Categories
Testers & Meters - Meters, Panel Instruments
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690167 / 00092644690167
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.71 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
83
Resources
Images
 
 
CL800 - Small Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Video
Specifications Sheets
 
 
CL800 - Specification Sheet
360 Images
 
 
CL800 - 360 Image
Attachments
 
 
CL800 - Specification Sheet
Other Links
 
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
Features
Voltage Rating
1000 V ac/dc
Material
Plastic/Electronics
Dimensions and Weight
Height
1-35/64 in;39.3 mm
Length
9-3/32 in;231 mm
Width
3-13/16 in;96.8 mm
Overall Length
9.09" (23.1 cm)
Descriptions
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 1 Hz to 500 kHz, 600 A, 1000 V ac/dc, Battery Powered, 1-35/64 in Height, 9-3/32 in Length, 3-13/16 in Width, 0.78 lb, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Features
Klein Tools CL800 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined wit
Short Description
Digital Clamp Meter, 1000 VAC/dc, 600 A, AC/DC Auto-Ranging
extra long description
KLEIN CL800 Digital Clamp Meter AC/
Description
DIGITAL CLAMP METER, AC AUTO-RANGE TRMS
Special Features
Features Low Battery Indicator and Auto Shut Off
Additional Information
ac current
600 A
for use with
Clamp
includes
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery
Display Type
LCD
Standards Met
CE Certified;cETLus Listed
Minimum Operating Temperature
-14 °F;-26 °C
Maximum Operating Temperature
+1000 °F;+538 °C
package quantity
1 ct
Power Source
Battery
media
Yes
Temperature Range
-14° - 1000°F (-26° - 538°C)
Jaw Length
0.813 (2.1 cm)Jaw Thickness0.813 (2.1 cm)
Jaw Width
1.188 (3 cm)Joint TypeHot RivetedMaterialSteelOverall Length8.063 (20.5 cm)
Overall Height
1.55" (3.9 cm)
Voltage
1000V AC; 1000V DC
Overall Width
3.81" (9.7 cm)
display
6000 Count LCD
Capacitance
6000µF
included
Digital Clamp Meter; Carrying Case; 41" (1041.4 mm) Test Leads; Thermocouple with Adapter; Batteries
tether capable
No
functions
Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes. Thermocouple probe measures temperature.
Manufacturer Information
Manufacturers Part Number
CL800
Brand
Klein Tools
GTIN
00092644690167
UPC
092644690167
Taxonomies, Classifications, and Categories
Type
Diagonal Cutting Pliers
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
0.78 lb;0.35 kg
Weight per each
0.781
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 Hz to 500 kHz
Application
Measures Current
standard
CAT IV 600V; CE Certified
These alternate items can be purchased instead of CL800.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of CL800.

The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Dig...
  • Our Part #: CL900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL900
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($232.75)
CL900 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.75

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to CL800 are priced for value and offer basic funtionality.

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($124.62)
CL700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.62

Each

QTY:
Each
Add
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Square...
  • Our Part #: CL600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.25)
CL600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.25

Each

QTY:
Each
Add
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-4...
  • Our Part #: CL210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL210
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.52)
CL210 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools CL380 Electrical Tester Is An Automatically Ranging True Root Mean S...
  • Our Part #: CL380
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL380
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.00)
CL380 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Ba...
  • Our Part #: CL110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL110
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CL110 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools CL312 Electrical Tester Is An Automatically Ranging True Root Mean S...
  • Our Part #: CL312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL312
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CL312 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools CL450 Clamp Meter With Dual Display Is A "Game Changer" For The Hvac...
  • Our Part #: CL450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL450
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CL450 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.