CL210 - 400A Digital Clamp Meter, Ac Auto-Ranging W/Temp

Klein Tools

  • $61.52 (Each)
  • $61.52 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CL210
Manufacturer
Klein Tools
Manufacturer's Part Number
CL210
Description
400A Digital Clamp Meter, Ac Auto-Ranging W/Temp
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-45/64 In Length, 3-13/64 In Width, 0.63 LB, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
Slang Terms

Categories
Testers & Meters - Meters, Panel Instruments
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690587 / 00092644690587
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.52 (Each)
Resources
Images
 
 
CL210 - Small Image
 
CL210 - Large Image
 
CL210 - Large Image
 
CL210 - Large Image
 
CL210 - Large Image
 
CL210 - Large Image
 
CL210 - Large Image
 
CL210 - Video
Specifications Sheets
 
 
CL210 - Specification Sheet
Attachments
 
 
CL210 - Specification Sheet
Other Links
 
 
CL210 - Other
 
CL210 - Other
 
CL210 - Other
Features
Voltage Rating
600 V ac/dc
Dimensions and Weight
Height
1-39/64 in;40.9 mm
Length
8-45/64 in;221.1 mm
Width
3-13/64 in;81.4 mm
Overall Length
8.7" (22.1 cm)
Descriptions
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 400 A, 600 V ac/dc, Battery Powered, 1-39/64 in Height, 8-45/64 in Length, 3-13/64 in Width, 0.63 lb, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
Features
Klein Tools CL210 is an automatically ranging digital-clamp meter that measures AC current via the clamp, AC/DC voltage, resistance and continuity via test-leads, and temperature via a thermocouple probe. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Short Description
Digital Clamp Meter, 600 VAC/dc, 400 A
Description
400A DIGITAL CLAMP METER, AC AUTO-RANGING W/TEMP
Special Features
Features Low Battery Indicator
extra long description
KLEIN CL210 Digital Clamp Meter AC
Additional Information
ac current
400 A
for use with
Clamp
includes
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery
Power Source
Battery
Display Type
LCD
Standards Met
CE Certified;cETLus Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+1832 °F;+1000 °C
package quantity
1 ct
media
Yes
Capacitance
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Overall Height
1.61" (4.1 cm)
display
2000 Count LCD
Overall Width
3.02" (7.7 cm)
Voltage
600V AC; 600V DC
included
Carrying Case, 41" (1041.4 mm) Test Leads, Thermocouple with Adapter, and Batteries
Manufacturer Information
Manufacturers Part Number
CL210
Brand
Klein Tools
GTIN
00092644690587
UPC
092644690587
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Clamp Meter with AC and Type K Thermocouple Thermometer
Availability
Status
Inactive
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Measures AC Current
standard
CAT III 600V; CE Certified
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds